Shop All Cable Supports
Nvent Caddy
J-Hook, Hammer On 5/16-1/2 In Flange
Mfr # CAT1258SM
Zoro # G3250432
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Location Beam
- Color Silver
- Max. Load Capacity 48 lb
- Max. Cable Capacity 3/4 in
- Material Galvanized Steel
Product Information
- Brand Nvent Caddy
- MFR # CAT1258SM
- Zoro # G3250432
- UPC # 782856333227
- Country of Origin United States
- Category Cable Supports
Dimensions
Max. Bundle Dia. | 3/4 in |
Diameter (Ø ) | 19-19.00 |
Diameter (Ø ) | 19-19.00 |
Details
Item | J-Hook Clamp |
Mounting Location | Beam |
Color | Silver |
Max. Load Capacity | 48 lb |
Max. Cable Capacity | 3/4 in |
Material | Galvanized Steel |
Mounting Type | Hammer-On 5/16 to 1/2" Flange, Mounting Hole 9/32" |
Standards | cUL, TIA/EIA 569 Compliant, UL |
Description/Special Features | Mounting Hole 9/32 in |
Attachment Style | Hammer On |
Includes Locking Latch | Yes |
Flange Thickness | 5/16 in to 1/2 in |
Finish | Pregalvanized |
Flange Thickness (FT) | 8-12.00 |
Description
J-Hook Clamp, Mounting Location Beam, Color Silver, Max. Load Capacity 48 lb, Max. Bundle Dia. 3/4 in, Material Galvanized Steel, Hammer On, Flange Thickness 5/16 in to 1/2 in, Includes Locking Latch Yes, Description/Special Features Mounting Hole 9/32 in, Standards cUL, TIA/EIA 569 Compliant, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Circuit Breaker, NDB2T-63 D25/1 L Series 25A, 1 Pole, 120V AC, D Curve (33V956)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, Blk, PK25 (22CC37C0500B)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP61)
- NVENT CADDY J-Hook 2in. with Hammer On (CAT32HP24)
- NVENT CADDY J-Hook, Screw On 1/8-5/8 In Flange (CAT12BC200B)
- NVENT CADDY J-Hook High Performance (CAT21HP)
- NVENT CADDY J-Hook Bracket, Horizontal Mount (CAT12AB)
- NVENT CADDY CADDY Pyramid H-Frame Kit, Foam Bottom, 1500lb Static Load (PHK)
- NVENT CADDY J-Hook Assembled To 4Z34 (CAT32HP4Z34)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- Nvent Caddy Cable Supports