Shop All Conduit Clamps & Hangers
Nvent Caddy
Hanger to Beam C-Clamp, 2.4"L, Cast Iron
Mfr # 4QTIBC
Zoro # G708391391
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Electro-Galvanized Cast Iron
- Standards ANSI/MSS-SP-58, Type 19, ANSI/MSS-SP-58, Type 23, cUL, WW-H-171, Type 23, FM Approved, UL Listed
- Includes Locknut Yes
- Clamp Height 2.1 in
- Bolt Material Steel
Product Information
- Brand Nvent Caddy
- MFR # 4QTIBC
- Zoro # G708391391
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Clamp Height | 2.1 in |
Clamp Length | 2.4 in |
For Threaded Rod Size | 1/2 in |
Clamp Width | 1.3 in |
Details
Item | Hanger to Beam Clamp |
Material | Electro-Galvanized Cast Iron |
Standards | ANSI/MSS-SP-58, Type 19, ANSI/MSS-SP-58, Type 23, cUL, WW-H-171, Type 23, FM Approved, UL Listed |
Includes Locknut | Yes |
Bolt Material | Steel |
For Beam Shape/Type | H-Beam |
Beam Clamp Type | C-Clamp with Side Hanger |
Load Capacity | 1,100 lb |
For Suspending | Threaded Rod |
For Maximum Beam Thickness | 3/4 in |
Beam Mount Location | Bottom |
Suspension Hardware | Threaded Rod |
Clamp Material Finish | Electro-Galvanized |
Installation Torque | 20 in-lb |
Clamp Material | Cast Iron |
For Beam Thickness | 3/8 in - 3/4 in |
Features | Prefabricated Assemblies, Works with Slightly Damaged Threads and Minor Burrs on the Threaded Rod |
Includes Threaded Rod | Yes |
For Minimum Beam Thickness | 3/8 in |
Description
Hanger to Beam Clamp, Beam Clamp Type C-Clamp with Side Hanger, Beam Mount Location Bottom, Clamp Length 2.4 in, Clamp Material Cast Iron, Clamp Material Finish Electro-Galvanized, Clamp Width 1.3 in, For Beam Shape/Type H-Beam, For Threaded Rod Size 1/2 in, Includes Locknut Yes, Installation Torque 20 in-lb, Load Capacity 1,100 lb, For Maximum Beam Thickness 3/4 in, Includes Threaded Rod Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Overload Relay, 1.60 to 2.40A, Class 10, 3P (XTOM2P4AC1)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 30A 277V AC, 2-Pole 3-Wire Grounding, L7-30R, Screw Terminal, White (HBL2636)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/2" Stud PK100 (24C945)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 24 in H, 6 in D (CSD24206LG)
- NVENT CADDY Beam Clamp, Steel, Size 1/2" (3100050PL)
- NVENT CADDY Conduit/Pipe Clamp, Bolt Close, 304 S/S, 3/4in EMT, 3/4in Rigid (CD1BSS)
- NVENT CADDY Box and Conduit Hanger, Spring Steel (812MB18A)
- NVENT CADDY Roof Deck Drop Wire Hanger, Spring Steel (TDH)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT64)
- NVENT CADDY EZ-Riser Beam Clamp Strap, 3/8 or 1/2 IN Rod, 10 In (035RS1000EG)
- L.H. DOTTIE L.H. Dottie 3'' One Hole EMT/Pipe Strap, 25PK (TW300)
- Nvent Caddy Conduit Clamps & Hangers