Shop All Electrical Boxes
Nvent Caddy
Electrical Box, Old Work Box, 1 Gang, Steel, Square
Mfr # MPLS
Zoro # G3174124
product price: $4.19
/ea
Sold in multiples of 25 for $104.75
$104.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Old Work Box
- Number of Gangs 1
- Material Steel
- Width 2-1/2 in
- Height 4-1/4 in
Product Information
- Brand Nvent Caddy
- MFR # MPLS
- Zoro # G3174124
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Width | 2-1/2 in |
Height | 4-1/4 in |
Hole Size 2 (HS2) | 3.81-3.81 |
Hole Size 1 (HS1) | 4.7-4.70 |
Details
Item | Electrical Box |
Box Type | Old Work Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Square |
Finish | Plain |
Drywall Thickness | 12.7-31.80 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 0.60A, 250V AC, Non-Indicating (BAF-6/10)
- RACO Washer, Reducing, Zinc Plated Steel, 3 In (1387)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 2" Trade Size (SGBTL386CL)
- DUROMAX 7000-12000 Watt Large Generator Cover (XPLGC)
- SOUTHWIRE Electrical Box, 18 cu in, Floor Box, 1 Gang, Stainless Steel (FBCVSS-1TR-KIT)
- KILLARK Electrical Box, 32 cu in, FSC Box, 1 Gang, Malleable Iron, Rectangular (FSC-3M)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-1DR)
- BELL OUTDOOR Electrical Box, 47.8 cu in, Switch Box, 3 Gang, Steel, Rectangular (686)
- SIGMA ELECTRIC Electrical Box, Outlet Box, Non-Metallic, Round (14130)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum, Square (5346-0)
- HUBBELL WIRING DEVICE-KELLEMS Base Units S1PT4X4BLJ (S1PT4X4BLJ)
- Nvent Caddy Electrical Boxes