Shop All Strut Channel Accessories
Nvent Caddy
Conduit Clamp, 2 In EMT, Silver
Mfr # SCH32B
Zoro # G3458847
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Silver
- Finish Electroplated
- Conduit Size 2 in
- Material Steel
Product Information
- Brand Nvent Caddy
- MFR # SCH32B
- Zoro # G3458847
- UPC # 782856252375
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Conduit Size | 2 in |
Thread Size | 2 in |
Width | 26.00 millimetre |
Length | 62.10 millimetre |
Strut Trade Size | 2 in |
For Strut Channel Size | 1 5/8 in |
Height | 113.00 millimetre |
Outer Diameter (OD) | 44.2-55.90 |
EMT Conduit Size | 2 |
Rigid Conduit/Pipe Size | 1.5 |
Description
Strut Clamp, For Use With 1 5/8 in Strut Channels, Conduit, MC/AC Cables, Thickness 1 1/2 in, Steel, Finish Electroplated, Color Silver, Strut Trade Size 2 in, Load Capacity 50 lb, Thread Size 2 in, Cable Range 1.740 in to 2.200 in, For Strut Channel Size 1 5/8 in, Includes Bolt, Saddle, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Timer Switch, 60 Min, Ivory (PTS 60 IV)
- QUICKCABLE 16-14 AWG Non-Insulated Spade Terminal #10 Stud PK1000 (166226-1000)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Strnd Hook Up Wire 10-Color Kit, 25FT Lngth Each, 0.0508" Dia, UL1426, 60V (16STRUL1426KIT10COLOR)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 2" (3568-3)
- NVENT CADDY Conduit Clamp, 1 In EMT, Silver (SCH16)
- NVENT CADDY Channel Nut w/o Spring, 1/4-20 In, Steel (NUT0025EG)
- NVENT CADDY Conduit Clamp, 1 In EMT, Silver (SCH16B)
- NVENT CADDY Conduit Clamp, 1-1/2 In EMT, Silver (SCH24B)
- NVENT CADDY Channel Nut w/ Top Spring, 3/8-16 In (TSNT0037EG)
- NVENT CADDY Conduit Clamp, 3 In EMT, Silver (SCH56B)
- VAST Springless Nut, 5/16"-18"X3/8" 316SS, PK25 (V220 5/16S2-25)
- Nvent Caddy Strut Channel Accessories