Shop All Fluorescent Lighting Accessories
Nvent Caddy
Clip, F/Grid Size 15/16 In, PK10
Mfr # IDS
Zoro # G3014751
original price:
$79.32
51% off
new price: $38.85
/pk 10, $3.89/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-1/4"
- Description/Special Features Allows Independent Suspension of Fixtures, Grid Size 15/16 in, Load Limit 65 Lbs., Spring Steel Material, Stud Length 5/8 in
- Finish nVent CADDY(R) Armour
- Standards UL Listed
- Nominal Length 2 1/4 in
Product Information
- Brand Nvent Caddy
- MFR # IDS
- Zoro # G3014751
- UPC # 782856626589
- Country of Origin United States
- Category Fluorescent Lighting Accessories
Dimensions
Length | 2-1/4" |
Nominal Length | 2 1/4 in |
Overall Length | 2 1/4 in |
Details
Description/Special Features | Allows Independent Suspension of Fixtures, Grid Size 15/16 in, Load Limit 65 Lbs., Spring Steel Material, Stud Length 5/8 in |
Finish | nVent CADDY(R) Armour |
Standards | UL Listed |
For Use With | Grid Size 15/16 in |
Item | Clip |
Includes | Mounting Hardware |
Sub-Category | Fixture Hanging and Mounting |
Type | Independent T-Bar Support |
Description
Clip, For Use With Grid Size 15/16 in, Overall Length 2 1/4 in, Includes Mounting Hardware, Finish nVent CADDY(R) Armour, Standards UL Listed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Two-Light Multi Directional Roundback Wall/Ceiling Fixture (P6149-174)
- LIGHT EFFICIENT DESIGN 11W G24Q RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7324-50K-G3)
- MIDWEST FASTENER 3 Prong with Ground Fixture Outlets 2PK (65325)
- NVENT CADDY Hanging Box Kit, F/1-1/2In Elec Box, PK10 (512)
- NVENT CADDY Hanging Kit, F/Fluorescent Fixtures (LFC)
- NVENT CADDY Clip, F/Grid Size 9/16 x 5/16 In, PK10 (IDS95)
- NVENT CADDY Clip, F/15/16 In T-Bar, PK10 (4G8WH)
- NVENT CADDY Hanging Box Kit, F/1-1/2 or 2-1/8In Boxes (512HD)
- NVENT CADDY Hanging Box Kit, F/Electrical Box, PK10 (512A)
- GENERAL MANUFACTURING Lig Flu 25ft. Flourescent End Light (1413-2500)
- Nvent Caddy Fluorescent Lighting Accessories