Shop All Strut Channel Accessories
Nvent Caddy
Channel Nut w/o Spring, 1/4-20 In, Steel
Mfr # NUT0025EG
Zoro # G3185174
original price:
$0.94
15% off
new price: $0.79
/ea
$0.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Finish Galvanized
- Conduit Size 1/4 in
- Material Steel
- Thread Size 1/4"-20
Product Information
- Brand Nvent Caddy
- MFR # NUT0025EG
- Zoro # G3185174
- UPC # 782856340348
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1/4 in |
Thread Size | 1/4"-20 |
Height (In.) | 1/4 in |
Width (In.) | 3/4 in |
Thread Size (In.) | 1/4-20 |
Width | 3/4 in |
Overall Height | 1/4 in |
Bolt Size | 1/4 in |
Rod Size (RS) | 0.25 |
Details
Item | Channel Nut Without Spring |
Color | Gray |
Finish | Galvanized |
Material | Steel |
Description/Special Features | Fits Types A, B, D, E And M Channels |
Metal Detectable | Yes |
Thickness | 1/4 in |
Conduit Type | Strut |
For Use With | nVent CADDY Eristrut channels |
Number of Pieces | 100 |
Load Capacity | 450 lb |
Torque (TQ) | 8.13-8.13 |
Static Load Safety Factor | 0.125694444444444 |
Thickness (T) | 6.35-6.35 |
Description
Channel Nut Without Spring, Steel, Overall Height 1/4 in, Width 3/4 in, Thickness 1/4 in, Finish Galvanized, Thread Size 1/4 In.-20, Gray, Bolt Size 1/4 in, Conduit Type Strut, Conduit Size 1/4 in, For Use With nVent CADDY Eristrut channels, Load Capacity 450 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 120/240V AC (31EH78)
- ZORO SELECT Cable Clamp, Nylon, 1 1/4 In, PK10 (22CC50D1250)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 1 Pole, 240/415V AC, D Curve (M9F43106)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL434)
- NVENT CADDY Channel Nut With Spring, 1/4-20 In, Steel (SPRA0025EG)
- NVENT CADDY Strut Nut, 550 To 1250 lb Max Load (SLICK500)
- NVENT CADDY Conduit Clamp, 1 In EMT, Silver (SCH16)
- NVENT CADDY Nut, Threaded Rod, 3/8In, 1350 lb (SN37)
- NVENT CADDY Conduit Clamp, 1/2 In EMT, Beige (SCH8)
- NVENT CADDY Channel Nut, Threaded Rod, 3/8In, 500 lb (CRLS37EG)
- VAST Safety End Cap, 3-1/4"X1-5/8", Yellow, PK25 (V801NEOCPY-25)
- Nvent Caddy Strut Channel Accessories