Shop All Cable Clamps & Clips
Nvent Caddy
Cable Stud Clip, Spring Steel
Mfr # 449
Zoro # G3361863
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Spring Steel
- For Use With MC/AC Cable
- Finish Zinc Phosphate
- Width 15.00 millimetre
Product Information
- Brand Nvent Caddy
- MFR # 449
- Zoro # G3361863
- UPC # 00094704429076
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 15.00 millimetre |
Length | 20.00 millimetre |
Height | 24.00 millimetre |
MC/AC Cable Size | 14-2 to 12-3 |
Outer Diameter (OD) | 10.9-13.50 |
Details
Item | Cable Stud Clip |
Sub-Category | Clips |
Material | Spring Steel |
For Use With | MC/AC Cable |
Finish | Zinc Phosphate |
Wire Range | 14/2 AWG to 12/3 AWG |
Color | Gray |
Mounting Type | Snap On |
Standards | cULus |
Description/Special Features | No Tools Required |
Cable Range | 0.433 to 0.535" O D |
Number of Pieces | 2 |
For Maximum Cable OD | 0.531 in |
For Minimum Cable OD | 0.429 in |
Description
Cable Stud Clip, Wire Range 14/2 AWG to 12/3 AWG, Steel, Finish Corrosion Resistant Coated, Gray, No Tools Required, For Maximum Cable OD 0.531 in, For Minimum Cable OD 0.429 in, For Use With MC/AC Cable, Mounting Type Snap On, cULus, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-120A)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB17)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 80A, 250V AC, Indicating (A2D80R)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 15 ft. 2"L, 2.13"W (HBLPP15A)
- NVENT CADDY Drop Wire Clip, Spring Steel (PCS1)
- NVENT CADDY Conduit Clip, Spring Steel (16M24)
- NVENT CADDY Conduit Clip, Spring Steel (32M24)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC2D)
- NVENT CADDY Conduit Clip, Spring Steel (16M58)
- NVENT CADDY Conduit Clip, Spring Steel (20M24)
- KMC Cable Clamp, 3" dia., 3/4" W, PK10 (COL3013Z1)
- Nvent Caddy Cable Clamps & Clips