Shop All Conduit Clamps & Hangers
Nvent Caddy
Cable Bracket, Steel, Pre-Galvanized
Mfr # CJ6
Zoro # G2883142
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Brackets
- Material Steel
- For Use With MC/AC Cable
- Finish Pre-Galvanized
- Width 15.88 millimetre
Product Information
- Brand Nvent Caddy
- MFR # CJ6
- Zoro # G2883142
- UPC # 00782856504061
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 15.88 millimetre |
Length | 183.69 millimetre |
Height | 48.89 millimetre |
Details
Item | Cable Bracket |
Sub-Category | Brackets |
Material | Steel |
For Use With | MC/AC Cable |
Finish | Pre-Galvanized |
Wire Range | 14/2 AWG to 6/2 AWG with Ground |
Standards | cUL for Positioning Only, UL |
Number of Pieces | 100 |
Color | Gray |
Description/Special Features | Cable Bracket Standoffs |
Description
Wall Stud Conduit & Cable Clip, Wire Range 14/2 AWG to 6/2 AWG, Steel, Finish Galvanized, Gray, Cable Bracket Standoffs, For Use With MC/AC Cable, Mounting Type Screw On, cULus, NEC 300.4(d), Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER 38Hq660014 Relay Sensing (38HQ660014)
- JOHNSON CONTROLS A19Aab-7C Spst Break On Rise (A19AAB-7C)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, CHP, 42 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (CHP42B200)
- ZORO SELECT Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 20A @ 480V AC Contact Rating (5JEE9)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT64)
- NVENT CADDY Conduit and Cable Hanger, Steel (781)
- NVENT CADDY Hanger to Beam C-Clamp, 2.4"L, Cast Iron (4QTIBC)
- NVENT CADDY Box and Conduit Hanger, Electrogalvanized (812MB18)
- NVENT CADDY T-Bar Joist Hanger, Steel, Gray (CTH050BC)
- NVENT CADDY Conduit Hanger, Spring Steel (K12)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT20WS)
- Nvent Caddy Conduit Clamps & Hangers