Shop All Conduit Clamps & Hangers
Nvent Caddy
Cable Bracket, Steel, Electrogalvanized
Mfr # MCS50
Zoro # G2962811
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit and Cable Hangers
- Material Steel
- For Use With MC/AC Cable
- Finish Galvanized
- Wire Range 14/3 AWG to 10/2 AWG
Product Information
- Brand Nvent Caddy
- MFR # MCS50
- Zoro # G2962811
- UPC # 00782856464082
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Mounting Hole Diameter | 0.2 in, 0.25 in |
Hole Size 2 (HS2) | 5.1-5.10 |
MC/AC Cable Size | 14-3 to 10-2 |
Hole Size 1 (HS1) | 6.4-6.40 |
Outer Diameter (OD) | 10.9-14.20 |
Super Neutral Cable Size | 45201 |
Details
Item | Conduit & Cable Attachment Brackets |
Sub-Category | Conduit and Cable Hangers |
Material | Steel |
For Use With | MC/AC Cable |
Finish | Galvanized |
Wire Range | 14/3 AWG to 10/2 AWG |
Standards | cULus |
Cable Range | 0.430 to 0.560" O D |
Number of Pieces | 100 |
Color | Gray |
Description/Special Features | Neatly Isolates, Supports and Secures MC/AC Cables, Reduces Inventory |
For Maximum Cable OD | 0.56 in |
For Minimum Cable OD | 0.43 in |
Cable Capacity | 4 |
Description
Conduit & Cable Attachment Brackets, Wire Range 14/3 AWG to 10/2 AWG, Steel, Finish Galvanized, Gray, For Maximum Cable OD 0.56 in, For Minimum Cable OD 0.43 in, For Use With MC/AC Cable, Mounting Hole Diameter 0.2 in, 0.25 in, cULus, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (2317)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 10 ft. (3443)
- CALCONDUIT Elbow, 2-1/2 in., 22-1/2 Degree, EMT (877044)
- ATC 405AR Interval Timer (405AR100S2X)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD0B)
- NVENT CADDY Cable Bracket, Spring Steel (FXC20)
- NVENT CADDY Conduit Hanger, Spring Steel (K16)
- NVENT CADDY Beam Clamp, Steel, Size 1/2" (3100050PL)
- NVENT CADDY Beam Clamp, 3/8 In Rod Size, 304 SS (3050037S4)
- NVENT CADDY Box and Conduit Hanger, Spring Steel (812MB18S)
- TOLCO Universal Swivel Brace Attachment (828)
- Nvent Caddy Conduit Clamps & Hangers