Shop All Electrical Box Hardware
Nvent Caddy
Box Support Bracket, Steel, -
Mfr # 766A
Zoro # G1713677
product price: $0.86
/ea
$0.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Depth 1.25 in
- Color Silver
- Sub-Category Mounting Accessories
- Function Provides Far Side Support for 4 and 4-11/16" Boxes to 2-1/2, 3-1/2, 4 or 6" Metal or Wood Studs
Product Information
- Brand Nvent Caddy
- MFR # 766A
- Zoro # G1713677
- UPC # 00782856324911
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Depth | 1.25 in |
Box Depth | 1.5 |
Stud Wall Depth | 63.5 |
Details
Item | Box Support Bracket |
Material | Steel |
Color | Silver |
Sub-Category | Mounting Accessories |
Function | Provides Far Side Support for 4 and 4-11/16" Boxes to 2-1/2, 3-1/2, 4 or 6" Metal or Wood Studs |
For Use With | Support 4", 4-11/16" Outlet Boxes |
Finish | Pregalvanized |
Description
Box Support Bracket, Mounting Accessories, Material Steel, Silver Color, For Use With 4-11/16 in Outlet Boxes, Support 4 in, Provides Far Side Support for 4 and 4-11/16 in Boxes to 2-1/2, 3-1/2, 4 or 6 in Metal or Wood Studs Function, -, Box Type -, - Cover Material, - Cover Type, Conduit Size (In.) -, - Design, Gasket Material -, Standards -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 18-14 AWG, PK50 (952X-BOTTLE)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- NVENT HOFFMAN Hazardous Location Hole Seals, 1.38x1.38 (EXAS050SS6)
- PANDUIT 2 AWG Vinyl Ring Terminal 1/4" Stud PK10 (PV2-14RX-XY)
- NVENT CADDY Mounting Bracket, Steel, - (TSGB24)
- NVENT CADDY Wire Protection Plate, Steel, - (304B2)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Steel, - (MP1)
- NVENT CADDY Fan/Fixture Mount, 2 Gang, Steel, Ceiling Box (512HDFM70)
- NVENT CADDY Box Mounting Hanger, Steel, - (MEB1)
- NVENT CADDY Fan/Fixture Mount, 2 Gang, Steel, Octagon Ceiling Pan (512HDFM35)
- WIEGMANN Pedestal Base, NOVAL Accessory, Carbon Steel (WA18SBASE)
- Nvent Caddy Electrical Box Hardware