Shop All Electrical Box Hardware
Nvent Caddy
Box Bracket, NOVAL Accessory, Steel
Mfr # TEB6XT
Zoro # G3678796
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 66.7 mm
- Width 96.7 mm
- Raised Height 4 in
- Color Silver
Product Information
- Brand Nvent Caddy
- MFR # TEB6XT
- Zoro # G3678796
- UPC # 00782856666615
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 66.7 mm |
Width | 96.7 mm |
Raised Height | 4 in |
Stud Wall Depth | 152.4 |
Details
Item | Box Bracket |
Material | Steel |
Color | Silver |
Function | For Mounting Boxes Or Plaster Rings In Low-Voltage Applications with 6" Stud Depth |
For Use With | Electrical Boxes or Plaster Rings |
Sub-Category | Mounting Accessories |
Standards | UL |
Characteristics | Two Far-Side Supports Provide Increased Stability After Installation. The Supports Also Have Feet To Help Prevent Damaging The Drywall. |
Finish | Pregalvanized |
Description
Box Bracket, Mounting Accessories, Material Steel, Silver Color, For Use With Electrical Boxes or Plaster Rings, For Mounting Boxes Or Plaster Rings In Low-Voltage Applications with 6 in Stud Depth Function, Two Far-Side Supports Provide Increased Stability After Installation. The Supports Also Have Feet To Help Prevent Damaging The Drywall., Raised Height 4 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Kit, Sr-20 + St305 + C Clamp (46918)
- PANDUIT Wire Clip, 0.19" Bundle, Black, PK100 (ACC19-A-C20)
- PASS & SEYMOUR 15A Brn Pilotlgt/Switch (692GCC6)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2034S.41.10)
- NVENT CADDY Stabilizer Clip, NOVAL Accessory, Steel (FMSBC1)
- NVENT CADDY Communication Mounting Bracket, NOVAL Accessory, 2 Gang, Steel (MPLS2)
- NVENT CADDY Box Bracket, NOVAL Accessory, Steel (TEB23)
- NVENT CADDY Communication Mounting Bracket, NOVAL Accessory, 2 Gang, Plastic (MPAL2)
- NVENT CADDY Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Steel (MP1S)
- NVENT CADDY Mounting Bracket, NOVAL Accessory, 2 Gang, Steel (C4)
- HALEX Box Spacer Znc Rigd Indr 3/4In (21642)
- Nvent Caddy Electrical Box Hardware