Shop All Conduit Clamps & Hangers
Nvent Caddy
Box and Conduit Hanger, Spring Steel
Mfr # 812MB18A
Zoro # G2918115
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Spring Steel
- Nominal Conduit/Pipe 1/2", 3/4"
- For Use With 4" Square Boxes
- Finish Electrogalvanized
Product Information
- Brand Nvent Caddy
- MFR # 812MB18A
- Zoro # G2918115
- UPC # 00782856520023
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 55.00 millimetre |
Length | 18" |
Height | 51.10 millimetre |
Overall Length | 18 in |
Length (Straight Wireway) | 18 in |
Mounting Hole Diameter | 0.25 in |
Compatible Pipe Size | 1/2 in, 3/4 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in, 3/4 in |
Compatible Conduit Trade Size | 1/2 in, 3/4 in |
Outer Diameter (OD) | 18-30.00 |
EMT Conduit Size | 0.5 |
Hole Size (HS) | 6.4-6.40 |
Details
Item | Box and Conduit Hanger |
Sub-Category | Hangers |
Material | Spring Steel |
Nominal Conduit/Pipe | 1/2", 3/4" |
For Use With | 4" Square Boxes |
Finish | Electrogalvanized |
Standards | UL/cUL |
Color | Gray |
Number of Pieces | 25 |
Compatible Conduit Type | EMT |
Description/Special Features | Threaded Rod Mount |
Hole Type | Plain |
Description
Box/Conduit Threaded Rod Hanger, Compatible Pipe Size 1/2 in, 3/4 in, Steel, Finish Corrosion Resistant Coated, Gray, Overall Length 18 in, Compatible Conduit Trade Size 1/2 in, 3/4 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 1/2 in, 3/4 in, Threaded Rod Mount, For Use With 4 in Square Boxes, Mounting Hole Diameter 0.25 in, Mounting Type Screw, CEC Compliant, cULus, NEC Compliant, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Tool, Gray (STHV)
- NVENT HOFFMAN Reducer, 8x8 To 6x6, Gray, Steel (F33G22R)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 0 to 30A Amp Range, 250V AC/DC Volt Rating (CVRI-RH-25030)
- INTERSTATE PNEUMATICS 0.937 Inch ID x 0.843 Inch Long Ferrules, PK 12 (F7242A-12)
- NVENT CADDY Beam Clamp, Electro Galvanized Steel, Size 3/8" (BC17A000EG)
- NVENT CADDY Conduit Hanger, Spring Steel (K12)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT20WS)
- NVENT CADDY Beam Clamp, 1 5/8in. Channel (BC23A000EG)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (2BRT12)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (2BRT20)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Mall Iron (1308)
- Nvent Caddy Conduit Clamps & Hangers