Shop All Conduit Clamps & Hangers
Nvent Caddy
Beam Clamp, Steel, Size 1/2"
Mfr # 3100050PL
Zoro # G1723513
original price:
$9.39
5% off
new price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Steel
- Nominal Conduit/Pipe 1/2"
- Finish Plain
- Standards ANSI/MSS-SP-58 (Type 19 & 23), Conforms with Federal Specification WW-H-171 (Type 23), UL Listed and FM Approved
Product Information
- Brand Nvent Caddy
- MFR # 3100050PL
- Zoro # G1723513
- UPC # 782856348986
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Length (In.) | 1 1/4 in |
Rod Size | 1/2" |
Thread Size (In.) | 1/2 |
Width (In.) | 1 in |
Clamp Length | 1.25 in |
For Threaded Rod Size | 1/2 in |
Clamp Width | 1 in |
Rod Size (RS) | 0.5 |
Rod Size (RS) (inch) | 0.5 |
Description
Beam Clamp, Beam Clamp Type C-Clamp, Beam Mount Location Bottom, Top, Clamp Length 1.25 in, Clamp Material Cast Iron, Clamp Material Finish Not Applicable, Clamp Width 1 in, For Beam Shape/Type H-Beam, I-Beam, For Threaded Rod Size 1/2 in, Load Capacity 950 lb, Series 310, Standards cUL Listed, FM Approved, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Accessory, PowerPacT L, circuit breaker enclosure, service ground kit, 250 to 600A, 6 to 250kcmil (PKOGTA4)
- SQUARE D Thermal Unit, 21.9 to 31.7A (B40.0)
- MAX Brazed Seam Lug, 2 ga., 1/4", PK25 (107114-025)
- VAST Strut Channel Fitting, Green, 1/4 (V645GN)
- NVENT CADDY Beam Clamp, Stainless steel, Size 1/2" (3050050S4)
- NVENT CADDY EZ-Riser Beam Clamp, 1/2 In Rod Sz, Ductile Iron (3000050PL)
- NVENT CADDY Conduit Hanger, Spring Steel (K16)
- NVENT CADDY Cable Bracket, Spring Steel (459)
- NVENT CADDY Hanger to Beam C-Clamp, 2.4"L, Cast Iron (4QTIBC)
- NVENT CADDY Box and Conduit Hanger, Spring Steel (4TI24)
- ABB 38 Malle I Beam Clamp (Z502-10)
- Nvent Caddy Conduit Clamps & Hangers