Shop All Cable Supports
Nvent Caddy
Adjustable Strap, Wall Mount
Mfr # CAT425WM
Zoro # G2627746
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Location wall
- Color Black, Silver
- Max. Load Capacity 100 lb
- Max. Cable Capacity 6 in
- Material Galvanized Steel, Polypropylene
Product Information
- Brand Nvent Caddy
- MFR # CAT425WM
- Zoro # G2627746
- UPC # 00782856382768
- Country of Origin United States
- Category Cable Supports
Dimensions
Max. Bundle Dia. | 6 in |
Mounting Hole Dia. | 1/4 in |
Diameter (Ø ) | 100-100.00 |
Hole Size (HS) | 7-7.00 |
Diameter (Ø ) | 100-100.00 |
Details
Item | Adjustable Strap |
Mounting Location | wall |
Color | Black, Silver |
Max. Load Capacity | 100 lb |
Max. Cable Capacity | 6 in |
Material | Galvanized Steel, Polypropylene |
Mounting Type | Mounting Hole 9/32" |
Description/Special Features | Simple Unlocking and Locking of Bar |
Standards | cUL, NEC, TIA/EIA 569 Compliant, UL |
Includes Locking Latch | No |
Attachment Style | Screw On |
Finish | Electrogalvanized |
Cable Capacity, Cat 6A | 210 |
Area | 518 |
Static Load (F) | 450 |
Static Load Safety Factor | 0.125694444444444 |
Cable Capacity, Cat 5e | 425 |
Cable Capacity, Cat 6 | 325 |
Description
Adjustable Strap, Mounting Location Wall, Color Black, Silver, Max. Load Capacity 100 lb, Max. Bundle Dia. 6 in, Material Galvanized Steel, Polypropylene, Screw On, Mounting Hole Dia. 1/4 in, Includes Locking Latch No, Description/Special Features Simple Unlocking and Locking of Bar, Standards cUL, NEC, TIA/EIA 569 Compliant, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LIGHTING CONTROLS REL SE BX1/00/050 (REL06-SE)
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 208/277V AC (31EH18)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OT-4)
- MELTRIC 63-18076 INLET (63-18076)
- NVENT CADDY CADDY Pyramid H-Frame Post Base, Foam Bottom, 750lb Load (PHB)
- NVENT CADDY J-Hook 3in. (CAT48HP)
- NVENT CADDY Footed Box Support, Steel, 12in Box Height Above Floor (FBS12)
- NVENT CADDY Telescoping Strut Replacement, 12.5in-20in Rod to Rod Length (TSR1220)
- NVENT CADDY J-Hook 1in. (CAT16HP)
- NVENT CADDY Wire Rod Flange Clip with Stud (4Z4S)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp - 360 Degrees Rotation, 100PK (WJH32ACPBC)
- Nvent Caddy Cable Supports