Shop All Recessed Lighting Kits
Nuwatt
Slim Recessed Round LED Ceiling Light, Gimbal, 3 Inch, 8W, Dimmable, Bronze Trim, PK 4
Mfr # NW-GMB-3-5CT-BZ-R-4P
Zoro # G407950899
product price: $134.99
/pk 4, $33.75/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 5 CCT Color Changing Options
- Watts 8
- Voltage 120
- Dimmable / Non-Dimmable Dimmable
- Standards UL/ES/JA8
Product Information
- Brand Nuwatt
- MFR # NW-GMB-3-5CT-BZ-R-4P
- Zoro # G407950899
- UPC # 810066273085
- Country of Origin China
- Category Recessed Lighting Kits
Details
Color Temp. | 5 CCT Color Changing Options |
Watts | 8 |
Voltage | 120 |
Dimmable / Non-Dimmable | Dimmable |
Standards | UL/ES/JA8 |
Lumens | 600 |
Trim Color | Bronze |
Description
The NUWATT 3 inch LED gimbal is ideal for residential lighting but can be used as commercial or hospitality lighting You can apply these eyeball gimbal LED recessed lights in any room such as living room, bedroom, kitchen, bathroom, closet, entryway Effectively use them in offices, hotels, hallways, meeting rooms, restaurants, metro stations and other commercial buildings These lights are commercial grade aluminum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED B10 60W Dim CEC (VB10-3000cec-4)
- BROMI DESIGN Lynch 15.75 in. 3-Light Sand & Tan Flushmount Ceiling Light (B4106ST)
- LEVITON FLUORESCENT LAMPS UNPLTD CONT/PKD PB (13150-UR5)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 7W 120V PAR20 4000K Cool White E26 Med Base, 6PK (5000020)
- NUWATT Slim Recessed LED Ceiling Light, 4 Inch Square, 9W, Dimmable, Black Trim, PK 12 (NW-P-SQDL-4-9W-5CT-BLK-12P)
- NUWATT Slim Recessed LED Ceiling Light, 4 Inch Square, 9W, Dimmable, Black Trim, PK 6 (NW-P-SQDL-4-9W-5CT-BLK-6P)
- NUWATT Slim Recessed LED Ceiling Light, 3 Inch Square, Gimbal, 8W, Dimmable, Black Trim, PK 4 (NW-GMB-3-5CT-BLK-SQ-4P)
- NUWATT Slim Recessed Round LED Ceiling Light, 6 Inch, 15W, Dimmable, Brushed Nickel, PK 6 (NW-P-DL-6-15W-5CT-BN-6P)
- NUWATT Slim Recessed LED Ceiling Light, 6 Inch Square, 15W, Dimmable, Black Trim, PK 6 (NW-P-SQDL-6-15W-5CT-BLK-6P)
- NUWATT Slim Recessed LED Ceiling Light, 6 Inch Square, 15W, Dimmable, White Trim, PK 12 (NW-P-SQDL-6-15W-5CT-WH-12P)
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-BK)
- Nuwatt Recessed Lighting Kits