Shop All Recessed Lighting Kits
Nuwatt
Slim Recessed Round LED Ceiling Light, 6 Inch, 15W, Dimmable, Bronze Trim, PK 6
Mfr # NW-P-DL-6-15W-5CT-BZ-6P
Zoro # G007950848
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.13 in.
- Voltage 120
- Standards ETL Certified
- Lumens 1050
- Color Temp. 5 CCT Color Changing Options
Product Information
- Brand Nuwatt
- MFR # NW-P-DL-6-15W-5CT-BZ-6P
- Zoro # G007950848
- UPC # 810066272071
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 7.13 in. |
Height | 7.13 in. |
Details
Voltage | 120 |
Trim Color | Bronze |
Standards | ETL Certified |
Lumens | 1050 |
Color Temp. | 5 CCT Color Changing Options |
Watts | 15 |
Dimmable / Non-Dimmable | Dimmable |
Description
Ideal for residential lighting but can be used as commercial or hospitality lighting You can apply these Ultra Thin LED Recessed lights in any room such as living room, bedroom, kitchen, bathroom, closet, entryway Effectively use them in offices, hotels, hallways, meeting rooms, restaurants, metro stations and other commercial buildings Our slim profile downlights are IP Rated suitable for damp or outdoor locations
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F17T8/SP41/ECO)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Silver (LF2000-SLV)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Kit (71A5292-001D)
- ILC Replacement for Hikari Mr8505p replacement light bulb lamp (MR8505P HIKARI)
- NUWATT Slim Recessed Round LED Ceiling Light, 6 Inch, 15W, Dimmable, Brushed Nickel, PK 6 (NW-P-DL-6-15W-5CT-BN-6P)
- NUWATT Slim Recessed Round LED Ceiling Light, 6 Inch, 15W, Dimmable, Bronze Trim, PK 12 (NW-P-DL-6-15W-5CT-BZ-12P)
- NUWATT Slim Recessed LED Ceiling Light, 6 Inch Square, 15W, Dimmable, Black Trim, PK 6 (NW-P-SQDL-6-15W-5CT-BLK-6P)
- NUWATT Round Recessed LED Ceiling Light, 4 in Adjustable, 9 W, Dimmable, Black Trim, PK 6 (NW-P-ADJDL-4-9W-5CT-BLK-6P)
- NUWATT Slim Recessed Round LED Ceiling Light, Gimbal, 3 Inch, 8W, Dimmable, Bronze Trim, PK 4 (NW-GMB-3-5CT-BZ-R-4P)
- NUWATT Slim Recessed LED Ceiling Light, 4 Inch Square, 9W, Dimmable, Black Trim, PK 12 (NW-P-SQDL-4-9W-5CT-BLK-12P)
- LUXRITE 8 Inch Commercial LED Recessed Downlight 3 CCT Selectable 16/21/27W 1600/2100/2700LM Dimmable (LR23959-1PK)
- Nuwatt Recessed Lighting Kits