Shop All Flushmount Lights
Nuwatt
Slim Flush Mount Ceiling Light, 6 in, 15 Watt, 5000K, White, PK 24
Mfr # NW-R-DSK-6-15W-50K-24P
Zoro # G907990647
product price: $205.99
/pk 24, $8.58/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 5000k
- Length 7.4 in.
- Voltage 120
- Height 7.4 in.
- Lumens 1000
Product Information
- Brand Nuwatt
- MFR # NW-R-DSK-6-15W-50K-24P
- Zoro # G907990647
- UPC # 810066272378
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 7.4 in. |
Height | 7.4 in. |
Details
Color temp | 5000k |
Voltage | 120 |
Lumens | 1000 |
Watts | 15 |
Dimmable | yes |
Glass Color | White |
Item | Slim Flush Mount LED Ceiling Light |
Standards | ETL, JA8, Title 24 |
Description
NUWATT LED 6 inch LED FlushSurface Mount Disk Lights come in multiple colors and pack sizes Perfect for any new construction or remodel Retrofit E26 connection included in the box
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Watts: 21 W (LEDT8/LC/G/4/850)
- ILB GOLD Bulb, Incandescent A Shape A19, Replacement For Light Bulb / Lamp, 75A-20,000 (75A-20,000)
- KLEIN TOOLS Rechargeable LED Flashlight with Worklight (56412)
- STREAMLIGHT Replacement Rubber Hardhat Strap, Black (61003)
- DESIGNERS FOUNTAIN 14in Tap 2-Light Brushed Nickel Ceiling Light Flush Mount with Etched Glass Shade (1360M-BN)
- LITHONIA LIGHTING LED Square Light, 14in, 24W, 4000K (FMLSL 14 20840 M4)
- MAXIM LIGHTING Diverse 7.5 LED Flush Mount 3000K (57643WTWT)
- MAXIM Essentials 1-Light 7.5" Wide Oil Rubbed Bronze Flush Mount Light (5884FTOI)
- PROGRESS LIGHTING Square Glass 2 Light Close-to-Ceiling, 60 W, White (P4961-30)
- QUOIZEL Stellar Flush Mount (PCSL1616C)
- REMPHOS LED Utility Drum, 11", 6W, 4000K (RP-DRU-11N-14L-40-02261)
- Nuwatt Flushmount Lights