Shop All LED Light Bulbs
Nuwatt
LED Tube Light, 18Watt, 4 ft, 3000K Linear T8, Frosted Lens, 120 V277V, Dual End Power, PK 30
Mfr # NW-T8F-4-18W-30K-30P
Zoro # G707950841
product price: $293.99
/pk 30, $9.80/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 -277
- Watts 18
- Lumens 2200
- Bulb Power Source Dual End
- Length 4 ft.
Product Information
- Brand Nuwatt
- MFR # NW-T8F-4-18W-30K-30P
- Zoro # G707950841
- UPC # 810066270879
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4 ft. |
Details
Bulb Color Temp. | 3000k |
Voltage | 120 -277 |
Watts | 18 |
Lumens | 2200 |
Item | LED Tube Light, T8 |
Bulb Power Source | Dual End |
Standards | UL Listed |
Description
LED Tube replacement packs, Flicker Free, Easy click in installation, dual bypass
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK HOME Cape May 9'' Wide 1-Light Mini Pendant - White Coral (63156/1)
- ROADPRO Flashlight and Headlamp 2PCS Combo (RP1807C)
- SYLVANIA High Pressure Sodium HID Bulb, 150W, 2100K (LU150/55/ECO)
- NEWHOUSE LIGHTING - OUTDOOR 50ft. Smart LED Outdoor String Lights (SMG40STRING15)
- NUWATT LED Tube Light, 18Watt, 4 ft, 4000K Linear T8, Frosted Lens, 120 V277V, Dual End Power, PK 30 (NW-T8F-4-18W-40K-30P)
- NUWATT LED Tube Light, 18Watt, 4 ft, 5000K Linear T8, Frosted Lens, 120 V277V, Dual End Power, PK 30 (NW-T8F-4-18W-50K-30P)
- HYGRADE Bulb, CFL, 7W, T4, G23 Base, Single Twin 2 Pin (S8304)
- LUMAPRO Mini LED Bulb, LT0524WB, 0.4W, T1 3/4, 24V (LT0524WB-W)
- CURRENT GE 7W Day Par38 Bulb (38461)
- ILC Replacement For SATCO S39393 (S39393)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 40W 55K E39 208-480V (CL-40W8H-55K-E39)
- Nuwatt LED Light Bulbs