Shop All LED Retrofit Kits
Nuwatt
LED Recessed Retrofit Downlight, White Square 6 inch, Five Color Changing Options, 14 Watt, PK 12
Mfr # NW-SQ-C6-14W-5CCT-WH-12P
Zoro # G107950885
product price: $317.99
/pk 12, $26.50/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 14
- Dimmable yes
- Length 7.3 in.
- Voltage 120
- Color Temperature 5 CCT Color Changing Options
Product Information
- Brand Nuwatt
- MFR # NW-SQ-C6-14W-5CCT-WH-12P
- Zoro # G107950885
- UPC # 810066271982
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Length | 7.3 in. |
Height | 7.3 in. |
Details
Watts | 14 |
Lumens | 1100 |
Dimmable | yes |
Voltage | 120 |
Color Temperature | 5 CCT Color Changing Options |
Standards | FTL and JA8 |
Trim Color | White |
Description
The NUWATT Square LED Retrofit can light is Ideal for residential lighting but can be used as commercial or hospitality lighting You can apply these LED recessed lights in any room such as living room, bedroom, kitchen, bathroom, closet, entryway Effectively use them in offices, hotels, hallways, meeting rooms, restaurants, metro stations and other commercial buildings Comes with E26 connectors, hardware and ready for easy installation IP Rated Waterproof
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LED T8 4FT , 18W , 2160 LM , 3500K , CLEAR GLASS, TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-40K-C)
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8229)
- GROZ Worklight, LED, FlashLight (55000)
- WESTGATE LED T8 4FT , 18W , 2160 LM , 4000K , FROSTED GLASS , TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-50K-F)
- NUWATT LED Recessed Retrofit Downlight, Black Square 6 inch, Five Color Changing Options, 14 Watt, PK 4 (NW-SQ-C6-14W-5CCT-BLK-4P)
- ILC Replacement For EIKO DK618W125950D120WB LED FIXTURES 4PK (4PAK:WX-DRWV-8)
- STRAITS LED, 4 ft., T8BC Tubes, 18W, 5000K, Frost, G13 (11052453)
- REMPHOS LED Sconce Retrofit, 4", 6W, 4000K (RPT-P-LEDSR-G2-4IN-8L-840-FWFC)
- ALSET 180 DEGREES E39 Paddle lamp 5000 lumen 5K (62139)
- NICOR 4 in. 630 Lumens LED Gimbal Downlight Retrofit Kit (DLG4-10-120-4K-WH)
- HALO BAFFLE TRM SW 5/6""W 6PK (LT560WH6930R-6P)
- Nuwatt LED Retrofit Kits