Shop All LED Retrofit Kits
Nuwatt
LED Recessed Retrofit Downlight, Black Square 6 inch, Five Color Changing Options, 14 Watt, PK 4
Mfr # NW-SQ-C6-14W-5CCT-BLK-4P
Zoro # G207950853
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 14
- Dimmable yes
- Voltage 120
- Length 7.3 in.
- Color Temperature 5 CCT Color Changing Options
Product Information
- Brand Nuwatt
- MFR # NW-SQ-C6-14W-5CCT-BLK-4P
- Zoro # G207950853
- UPC # 810066273238
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Length | 7.3 in. |
Height | 7.3 in. |
Details
Watts | 14 |
Lumens | 1100 |
Dimmable | yes |
Voltage | 120 |
Color Temperature | 5 CCT Color Changing Options |
Standards | FTL and JA8 |
Trim Color | Black |
Description
The NUWATT Square LED Retrofit can light is Ideal for residential lighting but can be used as commercial or hospitality lighting You can apply these LED recessed lights in any room such as living room, bedroom, kitchen, bathroom, closet, entryway Effectively use them in offices, hotels, hallways, meeting rooms, restaurants, metro stations and other commercial buildings Comes with E26 connectors, hardware and ready for easy installation IP Rated Waterproof
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Extension Cable for ELM System (ECNE11)
- ILC Replacement for Bulbworks Bw.b5-011-32 replacement light bulb lamp (BW.B5-011-32 BULBWORKS)
- ILC Replacement for Whelen Engineering 36-0142511-00 (36-0142511-00 WHELEN ENGINEERING)
- SYLVANIA Bulb Aqua Fluorescent 20w 24in (22013)
- NUWATT LED Recessed Retrofit Downlight, White Square 6 inch, Five Color Changing Options, 14 Watt, PK 12 (NW-SQ-C6-14W-5CCT-WH-12P)
- COOPER LIGHTING 56 LED Retrofit Trim (LT56069FS351EWHR)
- COOPER LIGHTING Cooper Lighting 274198 0.833 in. Ceiling Light Fixture Retrofit Baffle LED Kit (274198)
- REMPHOS LED Troffer Transformer (RPTTVG12X433L840FWFCSR)
- AFX Koren LED Undercabinet Light, 9", White (RFKIT22AJ)
- STRAITS LED, 2 ft., T8BC Tubes, 15W, 5000K, Clear, G13 (11052488)
- JUNO LIGHTING LED Retrofit Kit, 4in, 650 lm, 3000K, 120V (4RLD G4 06LM 30K 90CRI 120 FRPC WWH M6)
- Nuwatt LED Retrofit Kits