Shop All Wall Coverings
Nuwallpaper
NuWallpaper NU2926 Tropical Paradise Peel & Stick Wallpaper
Mfr # NU2926
Zoro # G404117097
$58.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nuwallpaper
- MFR # NU2926
- Zoro # G404117097
- UPC # 91212316928
- Country of Origin China
- Category Wall Coverings
Description
Infuse life into a room with this fun tropical pattern. Coral flowers bloom among banana and palm leaves. Tropical Paradise peel and stick wallpaper comes on one roll that measures 20.5 inches wide by 18 feet long. Part of the Kelly Ripa NuWallpaper collection.
Features- Peel and stick to apply, pull up to remove
- NuWallpaper is safe for walls and leaves no sticky residue behind
- Fix mistakes easily by repositioning
- NuWallpaper sticks to any smooth, flat surface perfect for DIY projects
- Ideal for rental or home decorating
- Comes on a 20.5-in x 18-ft roll and covers about 30.75 sq. ft.
- Design repeat of 21-in
- Weight: 2.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21KA)
- UNCLE MIKES Key Holder, Black (89067)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (424-4)
- STRYBUC .140 Solid Spline Foam Black (66-30)
- NUWALLPAPER NuWallpaper NU2918 Navy Poplin Texture Peel & Stick Wallpaper (NU2918)
- NUWALLPAPER NuWallpaper NU2235 Blue Florentine Tile Peel & Stick Wallpaper (NU2235)
- NUWALLPAPER NuWallpaper NU1658 Lattice Peel and Stick Wallpaper; Blue & Silver (NU1658)
- NUWALLPAPER NuWallpaper NU2396 Charisma Peel & Stick Wallpaper (NU2396)
- NUWALLPAPER NuWallpaper NU2394 Treetops Peel & Stick Wallpaper (NU2394)
- NUWALLPAPER NuWallpaper NU1412 Woods Peel and Stick Wallpaper; Grey (NU1412)
- HOMEROOTS 8 x 8 in. Blue Mia Gia Peel & Stick Removable Tiles (400179)
- Nuwallpaper Wall Coverings