Shop All Pendants
Nuvo
Vintage 1 Light Pendant Matching Shade Vintage Lamp Included, Lamp Type: incandescent
Mfr # 60-5409
Zoro # G3392020
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6-1/2"
- Width 14"
- Housing Finish Polished Nickel
- Lamp Type incandescent
- Mounting Canopy
Product Information
Dimensions
Height | 6-1/2" |
Width | 14" |
Details
Housing Finish | Polished Nickel |
Lamp Type | incandescent |
Mounting | Canopy |
Number of Lights | 1 |
Light Type | A19 Bulb, 100W Max. |
Style | Transitional |
Collection | Vintage |
Fixture Series | Vintage |
Description
Pendant Fixture,1L,Vintage Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Metalux 24 in. L White Hardwired LED Strip Light 1165 lm (2ST1L1040R)
- EKENA MILLWORK 77 1/4"OD x 71 7/8"ID x 3 1/8"W x 3/4"P Dylan Ceiling Ring (1/4 of complete circle) (CR77DY)
- LITHONIA LIGHTING LED Floodlight, 21W, 3058 lm (DSXF1 LED P1 50K M4)
- SATCO Bulb, CFL, 23W, T2, GU24 Base, Spirals CFL (S8210)
- NUVO Hartley 1-Light Pendant Fixture - Antique Copper Finish with Clear Glass (60/6748)
- NUVO 1 Light 16 in. Pendant Warehouse Shade Black/steel (SF76-284)
- NUVO 3 Light 23 in. Pendant Alabaster Glass Bowl Brushed Nickel (60-370)
- NUVO 1 Light 16 in. Pendant Warehouse Shade White (SF76-283)
- NUVO Perkins 1-Light Large Pendant Matte Black with Burnished Brass (60/7462)
- NUVO Altos 3-Light Small Pendant Gray and Matte Black (60/7852)
- ET2 Turbo LED 1-Light 24.25" Wide Polished Chrome Pendant Light (E24568-75PC)
- Nuvo Pendants