Shop All Track Lighting Fixtures
Nuvo
Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round Angle Arm, White finish
Mfr # TK423
Zoro # G3407247
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 3
- Lighting Technology LED
- Color Temperature 3000K
- Lamp Voltage - Track Lighting Head 120V
- Finish White
Product Information
- Brand Nuvo
- MFR # TK423
- Zoro # G3407247
- UPC # 45923434235
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Depth | 5-3/4 in |
Width (In.) | 2.75 in |
Length (In.) | 3.38 in |
Height (In.) | 2.75 in |
Details
Number of Heads - Track Lighting | 3 |
Lighting Technology | LED |
Color Temperature | 3000K |
Lamp Voltage - Track Lighting Head | 120V |
Finish | White |
Fixture Type | Indoor Lighting |
Dimmable | Yes-Dimmable |
Lumens | 3060L |
CRI | 90 |
Standards | cETLus - Listed, Dry Location |
Rated Life | 30000 |
Lamp Type | Integrated LED |
Material | Stainless Steel |
Description
LED Track Light Kit,3L,12W,Angle Arm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Flat Panl Fixture Wht1X4 (FP1X4/4WY/WH)
- HADCO LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K (MUL4-GS7LED2W)
- ILC Replacement for Osram Sylvania Led7r20/dim/ho/827/g4 replacement light bulb lamp (LED7R20/DIM/HO/827/G4 OSRAM SYLVANIA)
- ILC Replacement for CEC Industries H2 100w replacement light bulb lamp (H2 100W CEC INDUSTRIES)
- NUVO 2 ft., Track, Black Finish (TR119)
- NUVO 1-Light, R30, Track Head, Bullet Cylinder, Brushed Nickel Finish (TH306)
- NUVO 1-Light, LED, 12W Track Head, Angle Arm, Black, 36 Deg. Beam (TH424)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round shape, Brushed Nickel (TK407)
- NUVO Fixture, Track Head, LED, 12W, 120V, Piston Head, White (TH497)
- NUVO 1-Light, PAR38, Track Head, Gimbal Ring, Black Finish (TH225)
- EXTREME MAX Extreme Max 5001.5529 144-Stud Track Pack with Round Backers - 1.625" Stud Length (5001.5529)
- Nuvo Track Lighting Fixtures