Shop All Vanity Lights
Nuvo
Tapas 1 Light 12 in. Sconce Tuscan Suede Glass Bronze
Mfr # 60-044
Zoro # G3381353
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7"
- Width 12"
- Housing Finish Old Bronze
- Lamp Type incandescent
- Mounting Wall
Product Information
- Brand Nuvo
- MFR # 60-044
- Zoro # G3381353
- UPC # 45923600449
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7" |
Width | 12" |
Details
Housing Finish | Old Bronze |
Lamp Type | incandescent |
Mounting | Wall |
Number of Lights | 1 |
Light Type | A19 Bulb Medium Base 60W Max. |
Style | Traditional |
Fixture Series | Tapas |
Collection | Tapas |
Description
Wall Fixture,1L,Sconce,Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 130W LED HID Replace, 50K, EX39 Base, Type B BBP, 120-277V, Dim (S23115)
- SIGNIFY Philips Advance ICF2S26H1LDK Electronic CFL Ballast, 120-277V, 1 or 2- 26W, 1- 32W TBX, 1- 42W TBX (ICF2S26H1LDK)
- ILC Replacement for GE General Electric G.E Q50gu10/fl/cd3 replacement light bulb lamp (Q50GU10/FL/CD3 GE GENERAL ELECTRIC G.E)
- MAXLITE LED Security Light, Photocell, 1900 lm, 15W (SECS15UCSBPC)
- NUVO Link 2-Light (Vertical) Tube Wall Sconce - with White Glass (60-2936)
- NUVO 2 Light 14 in. Vanity White in. U in. Channel Glass Conv Out (SF77-990)
- NUVO Grill Single LED Wall Sconce Aged Bronze Finish Aged Bronze (62-873)
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1591)
- NUVO 4-Light 24 in. Vanity - Racetrack Style Color (60-6081)
- NUVO 6 Light 36 in. Vanity Racetrack Style Bronze, Height: 4-3/4" (60-1286)
- NUVO Destin 2-Light Vanity, E26 60W, Black And Silver Accent, Clear Ribbed (60/7702)
- Nuvo Vanity Lights