Shop All Chandeliers
Nuvo
Surrey 3 Light Chandelier Frosted Glass Brushed Nickel
Mfr # 60-4145
Zoro # G3387653
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hanging
- Finish Brushed Nickel
- Fixture Series Surrey
- Number of Lamps 3
- Shade Color Frosted
Product Information
- Brand Nuvo
- MFR # 60-4145
- Zoro # G3387653
- UPC # 45923641459
- Country of Origin China
- Category Chandeliers
Details
Fixture Type | Hanging |
Finish | Brushed Nickel |
Fixture Series | Surrey |
Number of Lamps | 3 |
Shade Color | Frosted |
Shade Type | Glass |
Description
Hanging Fixture,3L,Frost Glass,Br Nkl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FINISHING SOLUTIONS Spray Booth Light Fixture, 6 Tube (LABW12-6)
- UPF UPF 106090 Post Top, 6-1/2 in H, Pine, White (106090)
- PANELS Recessed Mounting Kit for 2ft x 2ft LED Backlit (NPDBL-22RFK/W)
- ILC Replacement For SCENTSY PLUGIN WARMER WAX DIFFUSER 15W INCANDESCENT C SHAPE 2PK (2PAK:WW-F54L-5)
- NUVO 5-Light 18 in. Chandelier - with Candlesticks (60-1298)
- NUVO Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Shade Width: 4 in. (60/7185)
- NUVO 5 Light 22 in. Chandelier With Frosted Ribbed Shades Brushed (SF76-695)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany IMP79W-4AB Rowsen 4-Light Metal Chandelier; Antique Bronze (IMP79W/4AB)
- PROGRESS LIGHTING Cherish 6-Light Chandelier, 60 W, Brushed Nickel (P4618-09)
- CHLOE LIGHTING Chloe Lighting CH33353VR27-DC5 Serenity Tiffany-Style 5 Light Victorian Large Chandelier - 27 in. (CH33353VR27-DC5)
- Nuvo Chandeliers