Shop All Semi-Flushmount Lights
Nuvo
Rowen 4-Light Semi Flush Natural Brass Etched White Glass
Mfr # 60/7752
Zoro # G109578988
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glass Finish Etched White
- Standards cULus Listed
- Width 18.5 in
- Voltage 120V
- Material Steel, Glass
Product Information
- Brand Nuvo
- MFR # 60/7752
- Zoro # G109578988
- UPC # 45923677526
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Width | 18.5 in |
Details
Finish | Natural Brass |
Glass Finish | Etched White |
Standards | cULus Listed |
Voltage | 120V |
Material | Steel, Glass |
Lamp Count | 4 |
Dimmable | Lamp Dependent |
Watts | 60W |
Lamp Shape | A19 |
Lamp Base | Medium |
Location Rating | Damp |
Light Direction | Down |
Style | Traditional |
Description
The Rowen 60-7752 semi-flush mount is a versatile-lighting fixture that exudes elegance and sophistication. The natural brass finish gives the fixture a warm and inviting look, while the etched white glass diffuses the-light to create a soft and ambient glow. Providing ample illumination makes the Rowen flush mount perfect for larger spaces or areas that require bright-lighting.
- •Accepts four 60-watt A19 medium base bulbs or LED equivalent
- •Steel Construction
- •Etched White glass shade
- •Natural Brass finish
- •Damp Location Rated
- •1 Year Warranty
- •Instructions and mounting hardware included for easy installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural BR30 E26 (Medium) LED Floodlight Bulb Cool White 65 W , 2PK (40831)
- ILC Replacement for UV Resources 52044541 replacement light bulb lamp (52044541 UV RESOURCES)
- ELCO LIGHTING 4'' Shallow Remodel Housing (EL49LDRICAS)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/850/E-4PK)
- NUVO 2-Light 60W Incandescent Semi Flush Fixture, Brushed Nickel Finish (60-200)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 3.04 (60/7333)
- NUVO Fixture Led Flush 11In White (62/746)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 6.62 (60/7322)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Scholar 9In Textrd, Black White Opl Glass (6578300)
- HUDSON VALLEY Julien 3 Light Semi Flush (9823-AGB)
- GROTE LIGHTING LED AMBER DIRECTIONAL DIS 4PK (78163-1)
- Nuvo Semi-Flushmount Lights