Shop All Emergency Lights
Nuvo
Remote Emergency Light - Low-Voltage Backup - Dual Head
Mfr # 67/135
Zoro # G211242265
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling/Wall
- Housing Material Thermoplastic
- Battery Chemistry Nickel-Cadmium
- Width 9 in
- Height 4.25 in
Product Information
- Brand Nuvo
- MFR # 67/135
- Zoro # G211242265
- UPC # 45923675843
- Country of Origin China
- Category Emergency Lights
Dimensions
Width | 9 in |
Height | 4.25 in |
Depth | 3.38 in |
Details
Item | Emergency Light |
Mounting | Ceiling/Wall |
Housing Material | Thermoplastic |
Battery Chemistry | Nickel-Cadmium |
Voltage | 3.6 V |
Watts | 1.5 |
Includes | Battery |
Operating Temp. Range | 0C (+32F) to +50C (+122F) |
Lumens | 120 |
Housing Finish | White |
Weight | 0.66 lb |
Color Temp. | 6000K |
Standards | FCC ; RoHS ; cULus; Damp Location Rating |
Dimmable / Non-Dimmable | Non-Dimmable |
Incandescent Equivalent | 15W |
Application | Emergency Lighting |
Surge Protection | Built-in surge protection - 3KV |
Amps | 0.417A |
Description
SATCO NUVO's LED Emergency Light with Battery Backup 67-135 is your ultimate solution for reliable emergency lighting. This high-performance fixture boasts dual heads, is remote-capable, and offers ceiling or wall mounting options, making it perfect for a range of applications. Constructed from a 5VA flame-retardant ABS housing, this light is built to withstand emergency situations. With a 90-minute battery backup run time, you can trust these fixtures to provide reliable illumination when you need it most. Plus, the battery push-to-test button and AC supply indicator ensure easy maintenance and peace of mind. Don't settle for subpar emergency lightingupgrade to SATCO NUVO LED Emergency Lights for your emergency lighting needs.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grainger 2f109 replacement light bulb lamp (2F109 GRAINGER)
- ILC Replacement for Pestwest Tub36w536 replacement light bulb lamp (TUB36W536 PESTWEST)
- GLOBE ELECTRIC LED RECESSD LIGHTING KIT (91496)
- BULBRITE 25w G16.5 Wht Dimmable (E12) Candelabra Screw Base Warm Wht Lght Incandescent Lght Bulb, 2100K, 40PK (861086)
- NUVO Emergency Light - 90min Backup - Tri-Head - 120/277V (67/133)
- NUVO Emergency Light - 90min Backup - Steel/NYC - 120/277V (67/132)
- NUVO Remote Emergency Light - Low-Voltage Backup - Single Head - Wet Location (67/136)
- NUVO Emergency Light - 90min Backup - Remote -120/277V (67/131)
- NUVO Emergency Light - 90min Backup - Dual Head - 120/277V (67/130)
- READYBRIGHT Power Outage Path Light (MB785)
- DUAL-LITE Remote Head, 6V, 3W, 6" H, 5" L (OCR-S-B-0603L)
- Nuvo Emergency Lights