Shop All Chandeliers
Nuvo
Odeon 6 Light (convertible up/down) Chandelier Satin White B
Mfr # 60-2853
Zoro # G3384521
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hanging
- Finish Brushed Nickel
- Fixture Series Odeon
- Number of Lamps 6
- Shade Color White
Product Information
- Brand Nuvo
- MFR # 60-2853
- Zoro # G3384521
- UPC # 45923628535
- Country of Origin China
- Category Chandeliers
Details
Fixture Type | Hanging |
Finish | Brushed Nickel |
Fixture Series | Odeon |
Number of Lamps | 6 |
Shade Color | White |
Shade Type | Glass |
Description
Hanging Fixture,6L,White Glass,Br Nkl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Stairwell Fixture, 809 Lumens, 3500K (WL2 08L EZ1 LP835)
- SIGNIFY LED Lamp, PAR30S, 12W, 90 CRI, 3000K, 40 deg. (471086)
- GE LAMPS GE LIGHTING 300W, PS35 Incandescent Light Bulb (300-130v)
- HALO Smd4-Dm Led (SMD4R6930WHDM)
- NUVO 5 Light 22 in. Chandelier With Frosted Ribbed Shades Brushed (SF76-695)
- NUVO Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Shade Width: 4 in. (60/7185)
- NUVO 5-Light 18 in. Chandelier - with Candlesticks (60-1298)
- ELK SHOWROOM Olivissa Collection 9Light Chandelier in a Bronzed Silver Finish (2706/6+3)
- PROGRESS LIGHTING Cherish 6-Light Chandelier, 60 W, Brushed Nickel (P4618-09)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany HM092-3B 25.6 in. Triplix 3-Light Geometric Chandelier; Gold & Matte Black (HM092/3B)
- CHLOE LIGHTING Chloe Lighting CH33353VR27-DC5 Serenity Tiffany-Style 5 Light Victorian Large Chandelier - 27 in. (CH33353VR27-DC5)
- Nuvo Chandeliers