Shop All Chandeliers
Nuvo
Marsden 8-Light Chandelier Matte Black and Natural Brass
Mfr # 60/7868
Zoro # G909578898
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Quantity 8
- Finish Matte Black
- Material Steel
- Style Contemporary
- Standards cULus Listed
Product Information
- Brand Nuvo
- MFR # 60/7868
- Zoro # G909578898
- UPC # 45923678684
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 23.13 in |
Rod Length | 36 in |
Wire Length | 144 in |
Details
Lamp Quantity | 8 |
Finish | Matte Black |
Material | Steel |
Style | Contemporary |
Standards | cULus Listed |
Dimmable | Lamp Dependent |
Voltage | 120V |
Watts | 60W |
Sloped Ceiling Compatible | Yes |
Lamp Shape | G25 |
Lamp Base | Medium |
Light Direction | Ambient |
Location Rating | Damp |
Description
Eclectic, contemporary, unique, just a few words to describe the Marsden 60-7868 large eight-light chandelier. The matte black finish is the perfect backdrop to the natural brass accents, blending form and function beautifully. A stunning chandelier over a dining table, or install two over a large island, the ideal fixture for your home-lighting needs.
- •Accepts eight 60-watt G25 medium base bulbs or LED equivalent
- •Steel Construction
- •Pair with vintage-style bulbs (not included) for a captivating aesthetic
- •Two-Toned Matte Black finish with Brass Hues
- •Damp Location Rated
- •1 Year Warranty
- •Instructions and mounting hardware included for easy installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, LED4WT10FIL827DIMG7 (LED4WT10/FIL/827-DIM-G7)
- STREAMLIGHT Yellow No CR123, 600 lm lm (88604)
- KILLARK Linear Fl Fixture, HazLoc, 56W, F28T5/830 (LZ2N28230)
- ILC Replacement for GE GENERAL ELECTRIC G.E 100PAR/G/85WM (100PAR/G/85WM GE GENERAL ELECTRIC G.E)
- NUVO 5-Light 18 in. Chandelier - with Candlesticks (60-1298)
- NUVO 5 Light 22 in. Chandelier With Frosted Ribbed Shades Brushed (SF76-695)
- NUVO Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Shade Width: 4 in. (60/7185)
- CWI LIGHTING Led Chandelier With Brass Finish (1219P16-1-625)
- ALADDIN LIGHT LIFT Standard Mount All700 (ALL700)
- CHLOE LIGHTING Chloe Lighting CH33353VR27-DC5 Serenity Tiffany-Style 5 Light Victorian Large Chandelier - 27 in. (CH33353VR27-DC5)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany HM092-3B 25.6 in. Triplix 3-Light Geometric Chandelier; Gold & Matte Black (HM092/3B)
- Nuvo Chandeliers