Shop All LED Outdoor Lighting
Nuvo
LED Vertical Step-Light - 3W - White Finish - 120V
Mfr # 65-405
Zoro # G6065777
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 3000K
- Fixture Voltage 120V
- Housing Finish White
- Watts 3W
- Lumens 200L
Product Information
- Brand Nuvo
- MFR # 65-405
- Zoro # G6065777
- UPC # 045923554056
- Country of Origin Taiwan, Province of China
- Category LED Outdoor Lighting
Dimensions
Length | 5 |
Dimensions | 5 in L x 3 in W x 1-5/8 in H |
Details
Color Temp. | 3000K |
Fixture Voltage | 120V |
Housing Finish | White |
Watts | 3W |
Lumens | 200L |
Housing Color | 1 |
Item | LED,3W,Fixture,Vertical,Step Light |
CRI | 80 |
Bulb Technology | LED |
Standards | cULus |
Max. Fixture Wattage | 3 |
Dimmable | Yes-Dimmable |
Bulb Base Type | Integrated |
Color | White |
Bulb Shape | Linear LED Module |
Lamp Type | Integrated LED |
Color Temperature | 3000K |
Lamp Included / Lamp Not Included | Integrated |
Lumens per Feet | 200 |
Environment | Wet |
Rated Hours | 50000 |
Description
LED,3W,Fixture,Vertical,Step Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PMI Orange No Xenon Industrial Handheld Flashlight, 38 lm (14109)
- ILC Replacement for Green Energy Mr-16 24v-20w/n/fg replacement light bulb lamp (MR-16 24V-20W/N/FG GREEN ENERGY)
- JUNO LIGHTING Conduit Feed, Black (R34 BL)
- SATCO 1.6W LED MR11 LED 5000K 40' beam G4 12V (S9551)
- NUVO LED Landscape Flood 9W --Light - Gray Finish (62-1204)
- NUVO Fixture, LED, Outdoor, Flood, 12W, 30K, Light Gray, IP65 (62/1208)
- NUVO LED Adjustable Vapor Tight Fixture - 20W - 4000K - Gray Finish - 100-277V (65/172)
- NUVO Fixture, LED, Flood Light, 70W, 4000K, 9889L, 120V-277V, Bronze (65/615)
- NUVO LED Landscape Flood 6W --Light - Gray Finish (62-1202)
- NUVO LED Gooseneck, 30W/40W/50W, CCT Selectable 3K/4K/5K, Black, 120-277V, With Photocell (65/661)
- PEAK Peak Led 3157R Red (3157RLED-2BPP)
- Nuvo LED Outdoor Lighting