Shop All Outdoor Wall Lights
Nuvo
LED Spider Cage Fixture, White Finish with Frosted Glass
Mfr # 62/1399
Zoro # G705373512
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Height 5.06
- Watts 18.5
- Lens Material Glass
- Lumens 1100
Product Information
- Brand Nuvo
- MFR # 62/1399
- Zoro # G705373512
- UPC # 45923613999
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 5.06 |
Details
Voltage | 120 |
Watts | 18.5 |
Lens Material | Glass |
Lumens | 1100 |
Finish | White |
Fixture Rated Life | 50000 |
CRI | 90 |
Color Temperature | 3000K |
Standards | cETLus |
Type | Outdoor |
Operating Temp. Range | -17C (-1.4F) to a maximum of +45C (+113F) |
Description
62-1399 is a member of Satco Nuvo's newest collection of lighting standard fixtures designed to incorporate the latest energy-efficient LED technology with a rugged case and lens materials built to withstand the elements. This beautiful spider cage fixture is available in a white finish and is perfect for outdoor walkways, entrances, hallways, lobbies, poolside, patios, and many more applications. There is almost no outdoor residential or light commercial space that would not benefit from its superior LED light and energy efficiency.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS REPL LED MICR BULB CW5PK (11207-71)
- ILC Replacement for Sterishoe UV Shoe Sanitizer replacement light bulb lamp (UV SHOE SANITIZER STERISHOE)
- BLACK & DECKER Minimalist Desk Lamp with Battery, White (VLED1820-BD)
- DALS LIGHTING Revolve 6-Inch Regressed Gimbal Downlight (GBR06-CC-WH)
- NUVO Boxwood 1-Light 14 in. Outdoor Hanging with Clear Beveled Glass (60-4977)
- NUVO 1-Light 10 in. Oval Hood Bulk Head Die Cast Bulk Head (60-522)
- NUVO Drexel 1-Light 9 in. Outdoor Wall Fixture with Frosted Seed Glass (60-5602)
- NUVO Link 1-Light LED Tube Wall Sconce with White Glass Brushed Nickel Finish (62/2934)
- NUVO Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass (60-888)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - White Finish (SF77-531)
- NUVO Adams 1-Light 17 in. Outdoor Post with Frosted Glass (60-4909)
- Nuvo Outdoor Wall Lights