Shop All Outdoor Wall Lights
Nuvo
LED Oval Bulk Head Fixture, Black Finish with White Glass
Mfr # 62/1391
Zoro # G405373508
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 6.46
- Watts 18.5
- Lens Material Glass
- Lumens 1000
Product Information
- Brand Nuvo
- MFR # 62/1391
- Zoro # G405373508
- UPC # 45923613913
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.46 |
Height | 11.03 |
Details
Voltage | 120 |
Watts | 18.5 |
Lens Material | Glass |
Lumens | 1000 |
Finish | Black |
Standards | cETLus |
CRI | 90 |
Light Distribution Shape | Oval |
Operating Temp. Range | -17C (-1.4F) to a maximum of +45C (+113F) |
Color Temperature | 3000K |
Type | Outdoor |
Fixture Rated Life | 50000 |
Shape | Oval |
Description
62-1391 is a member of Satco Nuvo's newest collection of lighting standard fixtures designed to incorporate the latest energy-efficient LED technology with a rugged case and lens materials built to withstand the elements. This oval bulkhead fixture is available in a black finish and is perfect for outdoor walkways, entrances, hallways, lobbies, poolside, patios, and many more applications. There is almost no outdoor residential or light commercial space that would not benefit from its superior LED light and energy efficiency.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 100 W A19 Incandescent - Yellow - 2000 Hours - Medium Base - 130V - 2/Pack (S3939)
- MAXLITE LED, 8.5 W, A19, Medium Screw (E26) (EFF8.5A19D927/JA81)
- MAG INSTRUMENT MINI-MAG AAA LIGHT-RED (XMK3A036)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 3000K, Wet/Enclosed Rated (RA19L0800C30-1B)
- NUVO LED Rectangular Bulk Head Fixture, White Finish with White Glass (62/1393)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Old Bronze Finish (SF76-662)
- NUVO 20W LED Bulk Head Fixture Black Finish (65-114)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - Bronze (SF76-503)
- NUVO Drexel 1-Light 9 in. Outdoor Wall Fixture with Frosted Seed Glass (60-5602)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Black Finish (SF77-140)
- LIVEX LIGHTING Exeter 2 Light Bronze Outdoor Post Top Lantern (2592-07)
- Nuvo Outdoor Wall Lights