Shop All LED Bay Lights
Nuvo
LED Linear High-Bay With Interchangeable Lens, 110W/130W/155W Wattage 3K/4K/5K CCT Selectable
Mfr # 65/1011
Zoro # G712110056
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nuvo
- MFR # 65/1011
- Zoro # G712110056
- UPC # 45923657283
- Country of Origin Viet Nam
- Category LED Bay Lights
Description
Introducing SATCO NUVO's versatile High Bay Fixture, designed for ultimate lighting adaptability. Our field selectable fixture comes with interchangeable optical lenses, offering unparalleled flexibility to meet various lighting requirements. The included 90 degrees x 90 degrees optical lens ensures even light distribution for most general applications, while optional lenses are available as accessories for specialized lighting needs. In addition to lens versatility, the 65-1011 fixture offers three wattage options 110W/130W/155W, three color temperature options 3000K/4000K/5000K, a flicker-free driver for seamless illumination, 6kV surge protection for added durability, and 0-10V dimming capability for precise control. For enhanced energy efficiency, an integrated sensor port is readily accessible, allowing seamless installation of optional PIR or microwave motion sensors. These sensors can be conveniently configured using an optional remote control. Designed for surface, suspension, and pendant mounting capabilities, this high bay is the ultimate lighting solution that adapts to all your needs.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 14W, DIM, 30KFL, PAR30, Flood (LED14P30D30KFL)
- DORCY Lantern, Focusing Area/Spot, 220 Hours (41-1019)
- ILC Replacement for GE General Electric G.E Q50mr16/c/fl40 replacement light bulb lamp (Q50MR16/C/FL40 GE GENERAL ELECTRIC G.E)
- LITHONIA LIGHTING Replacement Lens, F/SB432 and SB432 MV (D2SB48)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - Black Finish - 120 Volt (65/965)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 4000K - Black Finish - 120 Volt (65/964)
- NUVO 200 Watt UFO LED High Bay - 5000K - 28800 Lumens - 120-277 Volt - Black Finish (65/786R2)
- NUVO Fixture, Linear HiBay, LED, 110W, 277V, Damp (65/504)
- NUVO 150 Watt UFO LED High Bay - 4000K - 20850 Lumens - 120-277 Volt - Black Finish (65/783R2)
- NUVO 60 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/972)
- ILC Replacement For SATCO 45923661938 (45923661938)
- Nuvo LED Bay Lights