Shop All LED Commercial Lights
Nuvo
LED Emergency Backlit Flat Panel - 2 ft. x 4 ft. - Watt/CCT Select - 100-347V - Color/PowerQuick
Mfr # 65/586R1
Zoro # G910087600
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100-347
- Lamp Type - Fixtures Integrated LED
- Watts 30/40/50W
- Color Temperature 3500/4000/5000
- Lumens 3300-5750
Product Information
- Brand Nuvo
- MFR # 65/586R1
- Zoro # G910087600
- UPC # 45923657245
- Country of Origin Viet Nam
- Category LED Commercial Lights
Dimensions
Width | 23.75 in |
Height | 2.88 in |
Length | 47.72 in |
Details
Voltage | 100-347 |
Lamp Type - Fixtures | Integrated LED |
Watts | 30/40/50W |
Color Temperature | 3500/4000/5000 |
Lumens | 3300-5750 |
Rated Life | 50000 hrs |
Dimmable | 100 to 20 percent |
Housing Material | Aluminum / Steel |
Standards | cETLus ; RoHS ; FCC ; DLC ; IP20 |
Beam Angle | 120 degrees |
Temp. Range | -17C (+1.4F) to +45C (+113F) |
Includes | Mounting hardware |
CRI | 80+ |
Features | Damp Location, Driver Specs - VDC38-48V; 630/810/1030mA |
Housing Finish | White |
Lens Finish | Frost |
Incandescent Equivalent | 150-175 |
Wattage / Lumen Selectable | Yes |
Application | Indoor Lighting |
Lens Material | Poly methyl methacrylate (PMMA) |
Description
SATCO NUVO's LED Backlit 2X4 Flat Panel 65-586R1 features our new ColorQuick and PowerQuick technologies. With three popular wattages and three different CCT options, customers can choose from nine possible power and color configurations at installation, making this fixture extremely functional. Using an advanced manufacturing process, even light distribution is achieved using high quality optic materials. A flicker-free driver reduces strobing, generating comfortable light suitable for long-term task usage. This model features an emergency battery backup driver that provides 90 minutes of light with 8 watts of power and 1000 lumens making you feel safe and sound when you need it the most. Ideal for offices, retail, education and hospitality locations, these panels offer versatility and efficiency with a long, maintenance-free life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21209)
- FEIT ELECTRIC Led Utility Light 1 Lamp (73992-CAN)
- HHIP 5 Watt Waterproof LED Universal Arm Work Light (8401-0463)
- ADVANCE Cfl Ballast 12PK (ICF-2S13-H1-LDK)
- NUVO LED Emergency Backlit Flat Panel - 1 ft. x 4 ft. - Watt/CCT Select - 100-277V - Color/PowerQuick (65/577R1)
- NUVO LED Backlit Flat Panel - 2 ft. x 4 ft. - Watt/CCT Select - 100-347V - ColorQuick/PowerQuick (65/582R1)
- NUVO LED Backlit Flat Panel with EM Backup - 1 ft. x 4 ft. - Watt/CCT Select - 100-347V Color/PowerQuick (65/587R1)
- NUVO LED Backlit Flat Panel - 1 ft. x 4 ft. - Watt/CCT Select - 100-277V - ColorQuick/PowerQuick (65/573R1)
- NUVO LED Backlit Flat Panel - 2 ft. x 4 ft. - Watt/CCT Select - 100-277V - ColorQuick/PowerQuick (65/572R1)
- NUVO LED Emergency Backlit Flat Panel - 2 ft. x 2 ft. - Watt/CCT Select - 100-277V - Color/PowerQuick (65/575R1)
- FEIT ELECTRIC LED 11 in. W X 11 in. L Nickel LED Flat Panel Light Fixture (FP11/4WY/NK)
- Nuvo LED Commercial Lights