Shop All LED Commercial Lights
Nuvo
LED Emergency Backlit Flat Panel - 2 ft. x 2 ft. - Watt/CCT Select - 100-277V - Color/PowerQuick
Mfr # 65/575R1
Zoro # G810087564
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100-277
- Lamp Type - Fixtures Integrated LED
- Watts 20/30/40W
- Color Temperature 3500/4000/5000
- Lumens 2200-4600
Product Information
- Brand Nuvo
- MFR # 65/575R1
- Zoro # G810087564
- UPC # 45923657177
- Country of Origin Viet Nam
- Category LED Commercial Lights
Dimensions
Width | 23.75 in |
Length | 23.75 in |
Height | 3.06 in |
Details
Voltage | 100-277 |
Lamp Type - Fixtures | Integrated LED |
Watts | 20/30/40W |
Color Temperature | 3500/4000/5000 |
Lumens | 2200-4600 |
Rated Life | 50000 hrs |
Dimmable | 100 to 20 percent |
Temp. Range | -17C (+1.4F) to +45C (+113F) |
Standards | cETLus ; RoHS ; FCC ; DLC ; IP20 |
Includes | Mounting hardware |
Housing Material | Aluminum / Steel |
Features | Damp Location, Driver Specs - VDC38-48V; 430/620/810mA |
Housing Finish | White |
CRI | 80+ |
Beam Angle | 120 degrees |
Wattage / Lumen Selectable | Yes |
Incandescent Equivalent | 150-175 |
Lens Finish | Frost |
Lens Material | Poly methyl methacrylate (PMMA) |
Application | Indoor Lighting |
Description
SATCO NUVO's LED Backlit 2X2 Flat Panel 65-575R1 features our new ColorQuick and PowerQuick technologies. With three popular wattages and three different CCT options, customers can choose from nine possible power and color configurations at installation, making this fixture extremely functional. Using an advanced manufacturing process, even light distribution is achieved using high quality optic materials. A flicker-free driver reduces strobing, generating comfortable light suitable for long-term task usage. This model features an emergency battery backup driver that provides 90 minutes of light with 8 watts of power and 1000 lumens making you feel safe and sound when you need it the most. Ideal for offices, retail, education and hospitality locations, these panels offer versatility and efficiency with a long, maintenance-free life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Low Bay Fixture, 64W, 5-5/8 in. W (35GW82)
- TRESCO Tresco 120V 8' 24 m Pockit 120M Starter Cord, Black (L-MPOC-PKT8-BL-1)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 7.5" H (20004GT)
- ILC Replacement for GE General Electric G.E 97573 replacement light bulb lamp (97573 GE GENERAL ELECTRIC G.E)
- NUVO LED Backlit Flat Panel - 2 ft. x 4 ft. - Watt/CCT Select - 100-277V - ColorQuick/PowerQuick (65/572R1)
- NUVO LED Backlit Flat Panel - 1 ft. x 4 ft. - Watt/CCT Select - 100-347V - ColorQuick/PowerQuick (65/583R1)
- NUVO LED Backlit Flat Panel - 2 ft. x 2 ft. - Watt/CCT Select - 100-277V - ColorQuick/PowerQuick (65/571R1)
- NUVO LED Backlit Flat Panel - 2 ft. x 4 ft. - Watt/CCT Select - 100-347V - ColorQuick/PowerQuick (65/582R1)
- NUVO LED Backlit Flat Panel with EM Backup - 1 ft. x 4 ft. - Watt/CCT Select - 100-347V Color/PowerQuick (65/587R1)
- NUVO LED Emergency Backlit Flat Panel - 2 ft. x 4 ft. - Watt/CCT Select - 100-347V - Color/PowerQuick (65/586R1)
- EXO LED Parking Garage Light, 4600 lm, 40W (LSQ1-40-4K-PCU)
- Nuvo LED Commercial Lights