Shop All LED Bay Lights
Nuvo
LED Canopy Fixture - 25 Watt - CCT Selectable - Bronze Finish
Mfr # 65/624R1
Zoro # G910877645
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nuvo
- MFR # 65/624R1
- Zoro # G910877645
- UPC # 45923652202
- Country of Origin Viet Nam
- Category LED Bay Lights
Description
SATCO NUVO's 65-624R1 LED Round Canopy Light offers durable and versatile lighting with ColorQuick technology for easy color temperature selection. With an integrated sensor port, adding microwave or PIR sensors is effortless. This canopy light is made of premium die-cast aluminum, with an IK08 impact rating and 2.5kV surge protection. Wet location rated, this canopy light is perfect for outdoor spaces, parking garages, and loading docks. With an efficacy of up to 159 lumens per watt, this canopy light is a versatile and energy-efficient lighting solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F60T12/D/HO)
- FENIX E18R v2.0 1200 Lumen Rechargeable EDC Flashlight (E18RV2)
- FEIT ELECTRIC LED, 6.6 W, MR16, 2-Pin (GU5.3), PK3 (BPEXN/950CA/3)
- EURI LIGHTING LED B10 40W Dim ES (VB10-3020ef-4)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - Black Finish - 120 Volt (65/965)
- NUVO 60 Watt Hi-Pro Shop Light with Plug - 8 in Dia. - 5000K - Black Finish - 120 Volt (65/962)
- NUVO 150 Watt UFO LED High Bay - 5000K - 21600 Lumens - 120-277 Volt - White Finish (65/794R2)
- NUVO Fixture, Linear HiBay, LED, 110W, 277V, Damp (65/504)
- NUVO Wattage 150W/175W/200W and CCT Selectable 3K/4K/5K LED UFO High Bay - 100-277 Volt - Black Finish (65/771R2)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Brushed Nickel (62/1582)
- ILC Replacement For EIKO LLH3DX50KU (LLH-3DX-50K-U)
- Nuvo LED Bay Lights