Shop All Area Lights
Nuvo
LED Area Light Type III, 150 Watts, Bronze Finish, 5000K, 120-277 Volts
Mfr # 65/843
Zoro # G804414642
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 19736
- Voltage 100-277
- Watts 150
- Mounting Locations Supported Pole - wall - ceiling
- Height 3.11
Product Information
- Brand Nuvo
- MFR # 65/843
- Zoro # G804414642
- UPC # 45923651489
- Country of Origin Viet Nam
- Category Area Lights
Dimensions
Height | 3.11 |
Length | 20.71 |
Width | 12.4 |
Details
Description
The SATCO 65-843 150W LED Area Light Type III provides natural white light, engineered for the highest performance in multiple applications. The lamp's high lumen count provides superior illumination. SATCO's LED Area Lights, built using die-cast aluminum and impact-resistant lenses and featuring an IP65 rating, provide ample lighting for both indoor and outdoor events. The lamps offer 50,000 hours of life and built-in 4KV surge protection. Maintenance-free - no bulb to change, Die-cast aluminum body, UV Stabilized powder coasted bronze finish, Slip-fitter mount included, IP65 Rated
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F32t8/tl741/plus/alto replacement light bulb lamp, 30PK (F32T8/TL741/PLUS/ALTO PHILIPS)
- GE LAMPS GE Biax (TM) 18W, T5 PL Plug-In Fluorescent Light Bulb (F18BX/SPX41)
- TCP Troffer, DesignLED, 5W MR16 27K GU5.3 NFL (LED512VMR1627KNFL)
- HUBBELL REPLACE GLOBE DOM 3TIR (5694-0)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 4000K, 120-277 Volts (65/842)
- NUVO LED Area Light Type III, 300 Watts, Bronze Finish, 5000K, 120-277 Volts (65/849)
- NUVO LED Canopy Light - 28 Watts- 5000K - Bronze Finish - 120-277 Volts (65/139)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 120-277 Volts (65/845)
- NUVO LED Area Light Type III, 100 Watts, Bronze Finish, 4000K, 120-277 Volts (65/840)
- NUVO LED Area Light Type III, 240 Watts, Bronze Finish, 4000K, 120-277 Volts (65/846)
- HALO Led Area Light Gry 4000L (ALB4A40GY)
- Nuvo Area Lights