Shop All Area Lights
Nuvo
LED Area Light Type III, 100 Watts, Bronze Finish, 4000K, 277-480 Volts
Mfr # 65/860
Zoro # G704414643
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 13793
- Voltage 277-480
- Watts 100
- Width 12.4
- Height 3.11
Product Information
- Brand Nuvo
- MFR # 65/860
- Zoro # G704414643
- UPC # 45923652578
- Country of Origin Viet Nam
- Category Area Lights
Dimensions
Width | 12.4 |
Height | 3.11 |
Length | 20.71 |
Details
Lumens | 13793 |
Voltage | 277-480 |
Watts | 100 |
Mounting Locations Supported | Pole - wall - ceiling |
Housing Material | Cast Aluminum |
IP Rating | IP65 |
Housing Finish | Bronze |
Rated Life | 50000 |
Standards | cULus |
Fixture Lens Material | Polycarbonate |
Color Temperature | 4000K |
Application | Outdoor Lighting |
Weight | 7.88 |
Description
The SATCO 65-860 100W LED Area Light Type III provides cool white light, engineered for the highest performance in multiple applications. The lamp's high lumen count provides superior illumination. SATCO's LED Area Lights, built using die-cast aluminum and impact-resistant lenses and featuring an IP65 rating, provide ample lighting for both indoor and outdoor events. The lamps offer 50,000 hours of life and built-in 4KV surge protection. Maintenance-free - no bulb to change, Die-cast aluminum body, UV Stabilized powder coasted bronze finish, Slip-fitter mount included, IP65 Rated
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING Big Easy Night Light (32933)
- EATON WIRING DEVICES Extender Sckt Med Bs 660W 250V (1054-BOX)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek, 1110-247Sc-Tc (1110-247SC-TC)
- ILC Replacement For SATCO S11342 (S11342)
- NUVO LED Canopy Light - 28 Watts- 5000K - Bronze Finish - 120-277 Volts (65/139)
- NUVO LED Area Light Type III, 300 Watts, Bronze Finish, 5000K, 120-277 Volts (65/849)
- NUVO Fixture, Outdoor Canopy, LED, 60W, Bronze, Wet (65/147)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 4000K, 120-277 Volts (65/844)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 4000K, 277-480 Volts (65/864)
- NUVO LED Canopy Light - 40 Watts- 5000K - Bronze Finish - 120-277 Volts (65/145)
- ECCO Heavy Duty LED Driving Light, EW2604 (EW2604)
- Nuvo Area Lights