Shop All Pendants
Nuvo
Kettle 5 Light Oversized Pendant 60w Vintage Lamps Included
Mfr # 60-5895
Zoro # G3394890
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 28"
- Width 30"
- Housing Finish Weathered Brass
- Mounting Oversized Pendant
- Voltage 120v
Product Information
Dimensions
Height | 28" |
Width | 30" |
Details
Housing Finish | Weathered Brass |
Mounting | Oversized Pendant |
Voltage | 120v |
Number of Lights | 5 |
Light Type | ST19 Bulb |
Fixture Series | Kettle |
Collection | Kettle |
Description
Pendant Fixture,5L,Vintage Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ADVANCE SM2E40STP (SM-2E40-S-TP)
- ILC Replacement for PHILIPS 100Q/CL/DC-120V (100Q/CL/DC-120V PHILIPS)
- ILC Replacement for Code 3 / Public Safety Lp6000 replacement light bulb lamp (LP6000 CODE 3 / PUBLIC SAFETY)
- BULBRITE SORAA VIVID3 SM16-07-36D-927-03 7.5W Dimmable Low Voltage 12V LED MR16 36°, 2700K (Warm White Light) (777056)
- NUVO Century 12-Watt 16 in. LED Pendant Matte Black Finish (62/816)
- NUVO Yorktown 1-Light Pendant - Polished Nickel Finish - Clear Glass (60/7955)
- NUVO Perkins 1-Light Large Pendant Matte Black with Burnished Brass (60/7462)
- NUVO Colony 1-Light Large Pendant Matte Black with Burnished Brass (60/7487)
- NUVO Antebellum 1-Light Mini Pendant Fixture - Polished Nickel with Clear Glass (60/6734)
- NUVO Fixture, Pendant, 5-Light, Incandescent, 60W, 120V, A19, Medium Base, Width: 5.00 (60/7104)
- BULBRITE 1-Light Antique Contemporary Pendant Socket and Canopy LED 4W Glacier Grand Filament Nostalgic Bulb (810126)
- Nuvo Pendants