Shop All Balustrades & Newel Posts
Nuvo Iron
in Square x 44in Long Black Steel Interior Balusters - Double Ball and Sphere, 12PK
Mfr # SQI2BS-MP12
Zoro # G410190855
product price: $13.39
/pk 12, $1.12/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.65 in
- Width 1.65 in
- Length 44 in
Product Information
- Brand Nuvo Iron
- MFR # SQI2BS-MP12
- Zoro # G410190855
- UPC # 664723442723
- Country of Origin China
- Category Balustrades & Newel Posts
Dimensions
Height | 1.65 in |
Width | 1.65 in |
Length | 44 in |
Details
Item | Black Steel Interior Balusters |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Flange Gasket, Grade E, 4 in. (0390080042)
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Oil Rubbed Bronze (SPBDB478U10B)
- JACKSON Body Hardware Package for Model 1095 and 1095P Rim Latch Exit Devices (30851)
- ADAMS RITE Elec Stk, 24 VAC, STD Fail Sec, 1-7/16" x 7-15/16" Radius FP, US26D (7110-540-652-00)
- NUVO IRON 32in LONG x 1in WIDE BLACK RECTANGULAR GALVANIZED STEEL BALUSTERS, 10PK (RCTB32)
- NUVO IRON CONTRACTOR VALUE PACK - 26 in LONG x 3/4 in DIAMETER BLACK GALVANIZED STEEL ROUND BALUSTERS (CR26)
- NUVO IRON BLACK GALVANIZED STEEL 4in x 4in POST SUPPORT SADDLE BRACKET (DSB4)
- NUVO IRON SURFACE MOUNT DECK RAIL CONNECTORS, 20PK (SQMDRA)
- NUVO IRON SURFACE MOUNT STAIR RAIL CONNECTORS FOR 3/4 in ROUND BALUSTERS, 20PK (SMSRA)
- NUVO IRON 32 in LONG x 3/4 in WIDE BLACK SQUARE TUBING GALVANIZED STEEL BALUSTERS, 10PK (SQPS32)
- EKENA MILLWORK 8"W x 40"H Straight Newel Post with Panel, Peaked Capital & Base Trim (Installation kit included) (NWL08X40SPP0B0)
- Nuvo Iron Molding & Millwork