Shop All Balustrades & Newel Posts
Nuvo Iron
in Interior Baluster Surface Mount Railing Connectors, 12PK
Mfr # SQISMSS-IP12
Zoro # G410190824
product price: $1.99
/pk 12, $0.17/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.9 in
- Width 1.18 in
- Height 0.95 in
Product Information
- Brand Nuvo Iron
- MFR # SQISMSS-IP12
- Zoro # G410190824
- UPC # 664723442495
- Country of Origin China
- Category Balustrades & Newel Posts
Dimensions
Length | 1.9 in |
Width | 1.18 in |
Height | 0.95 in |
Details
Item | Interior Baluster Surface Mount Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes (HH-FB-2/S)
- RICHELIEU 5 in 127 mm FlipDown Door Stop, Brass (68BV)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-313)
- CCL Enclosure Lock, Keyed Different, CAT60 Key (15767C60)
- NUVO IRON SURFACE MOUNT DECK RAIL CONNECTORS FOR 3/4 in ROUND BALUSTERS, 20PK (SMDRA)
- NUVO IRON SURFACE MOUNT STAIR RAIL CONNECTORS FOR 3/4 in ROUND BALUSTERS, 20PK (SMSRA)
- NUVO IRON 36 in LONG x 3/4 in WIDE BLACK SQUARE TUBING GALVANIZED STEEL BALUSTERS, 10PK (SQPS36)
- NUVO IRON CONTRACTOR VALUE PACK - 26 in LONG x 3/4 in DIAMETER BLACK GALVANIZED STEEL ROUND BALUSTERS (CR26)
- NUVO IRON 32 in LONG x 3/4 in WIDE BLACK SQUARE TUBING GALVANIZED STEEL BALUSTERS, 10PK (SQPS32)
- NUVO IRON 38in LONG x 1in WIDE BLACK RECTANGULAR GALVANIZED STEEL BALUSTERS, 10PK (RCTB38)
- NUVO IRON SURFACE MOUNT DECK RAIL CONNECTORS, 20PK (SQMDRA)
- Nuvo Iron Molding & Millwork