Shop All Architectural Brackets, Braces, Corbels & Outlookers
Nuvo Iron
DECK RAIL CONNECTORS, 4PK
Mfr # DRC
Zoro # G908612708
product price: $11.49
/pk 4, $2.87/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.5 in
- Finish Plastic
- Height 2 in
Product Information
- Brand Nuvo Iron
- MFR # DRC
- Zoro # G908612708
- UPC # 664723101767
- Country of Origin China
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Width | 6.5 in |
Height | 2 in |
Details
Finish | Plastic |
Item | Deck Connector |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Stainless Steel Body, Stainless Steel Shackle (A5400KA)
- TAMLYN Formed Termite Shield, 16 in L, 16 in W, Steel, Galvanized (TS1717)
- MASTER LOCK Master Lock 1-1/16 in. H X 1-3/4 in. W Laminated Steel Warded Locking Padlock (500D)
- ADAMS RITE Elec Deadlatch, 31/32" BS, Flat Surface Mount Stk, US28 (4300-20-101-628)
- NUVO IRON STAIR RAIL CONNECTORS FOR POST CONNECTION, 4PK (SRC)
- NUVO IRON STAIR & DECK RAIL CONNECTORS, 4PK (SDRC)
- NUVO IRON BLACK 4in x 4in WOOD POST CONNECTOR PLATE (WPCP4B)
- EKENA MILLWORK 4"W x 4"D x 7 1/2"H Devon Corbel (COR04X04X07DE)
- EKENA MILLWORK 12"W x 7 7/8"H x 7/8"P Ashford Stair Bracket, Left (SB12X07MO-L)
- DWELLINGDESIGNS Large Wide Acanthus Wood Corbel - Red Oak (DW2962406)
- EKENA MILLWORK 10 1/8"W x 7 5/8"D x 40 1/8"H Damon Corbel (COR10X07X40DA)
- Nuvo Iron Molding & Millwork