Shop All Gate Hinges
Nuvo Iron
Black Self Closing Tee Hinges
Mfr # TH4SCBLK
Zoro # G210190796
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Width 4 in
- Material Galvanized Steel
- Length 5.4 in
- Height 0.7 in
Product Information
- Brand Nuvo Iron
- MFR # TH4SCBLK
- Zoro # G210190796
- UPC # 664723443362
- Country of Origin China
- Category Gate Hinges
Dimensions
Width | 4 in |
Length | 5.4 in |
Height | 0.7 in |
Details
Item | Self-closing Tee Hinges |
Finish | Powder Coated |
Material | Galvanized Steel |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born High-Purity Oil, 6oz Bottle, Clear (BTO-6OZ)
- QUICKCABLE Garden Tractor, Terminal Protector, PK5 (5710-005R)
- RAIN BIRD Blank Tubing, 1/4 in, 100 ft, Black (T22-100S)
- YARDGARD Welded Wire Fence, 14 ga., 60"X100 ft. (308313B)
- NUVO IRON Black Heavy Duty Multi Adjustable Self Closing Gate Hinges (HD8ASCBLK)
- BEST Spring Hinge, Steel, 125.0 lb. Load Cap. (2060R45X4SPRINGDOORHINGE32DSTS)
- RICHELIEU HARDWARE (3-Pack) 4 1/2-inch (114 mm) Left Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Nickel (64823NBSCBL)
- HARDWARE ESSENTIALS STRAP GATE HINGE 14 IN ZINC PLATED (851919)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 BLK Gate Hinge (N223-867)
- NATIONAL HARDWARE PIPE HINGE 1.63"" ZN (N275-487)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Left Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Chrome (64823BCSCB1L)
- Nuvo Iron Gate Hinges