Shop All Gate Hinges
Nuvo Iron
Black Heavy Duty Multi Adjustable Self Closing Gate Hinges
Mfr # HD8ASCBLK
Zoro # G910190850
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Width 11.25 in
- Material Galvanized Steel
- Length 15.2 in
- Color Black
Product Information
- Brand Nuvo Iron
- MFR # HD8ASCBLK
- Zoro # G910190850
- UPC # 664723443355
- Country of Origin China
- Category Gate Hinges
Dimensions
Width | 11.25 in |
Length | 15.2 in |
Height | 7.5 in |
Details
Item | Self-closing Tee Hinges |
Finish | Powder Coated |
Material | Galvanized Steel |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELCO One-Hand, Pruning Shear (FELCO 2)
- MTD Keeper-Belt Idler (786-0149)
- DB ELECTRICAL Flush Face Male For Parker FEM-502-10FO For Industrial Tractors; (3001-1248)
- BIRD-X Bird Repellent Spikes, 10 ft. L (SP-10)
- NUVO IRON Black Self Closing Tee Hinges (TH4SCBLK)
- GOURMETGALLEY 88-624 6 in. Mini Strap Hinge - WeatherWright (GO2596304)
- NATIONAL HARDWARE GATE HINGE AUTO CLOSE (N342-592)
- NATIONAL HARDWARE Gate Hinge Wood/Vinyl (N346-207)
- GOURMETGALLEY 88-640 Large Bean Strap Hinge (GO2596257)
- TRUCLOSE Adjustable Spring Gate Hinge, Matte, PR (TCA4)
- TOTALTURF S16100800 Gate Hinge (TO108708)
- Nuvo Iron Gate Hinges