Shop All Fencing Hardware
Nuvo Iron
BLACK GALVANIZED STEEL HEAVY DUTY LATCH AND CATCH WITH CABLE AND RING
Mfr # GLWHD
Zoro # G808583573
original price:
$14.49
9% off
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Width 6.75 in
- Height 2.5 in
- Length 11 in
- Weight (Lbs.) 1.55 lbs.
Product Information
- Brand Nuvo Iron
- MFR # GLWHD
- Zoro # G808583573
- UPC # 664723101279
- Country of Origin China
- Category Fencing Hardware
Dimensions
Width | 6.75 in |
Height | 2.5 in |
Length | 11 in |
Details
Item | Wooden Gate Hardware |
Material | Galvanized Steel |
Weight (Lbs.) | 1.55 lbs. |
Color | Black |
Finish | Powder Coated |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Solo 20" Spray Wand (49-00-230)
- MI-T-M Valve Kit (70-0319)
- CHAPIN R E MFG WORKS 32OZ Hand Sprayer (1105)
- STENS Control Cable For Swisher St50022Stdq St6002212V St60022Dxq12Rk 2034B; 290-990 (290-990)
- NUVO IRON BLACK GALVANIZED STEEL GATE PULL HANDLE (GHW10)
- NUVO IRON Legacy Collection Post on Plate Post Base & Cover, Powder Coated Textured Black (POPB1TXB)
- NUVO IRON BLACK GALVANIZED STEEL SELF-CLOSING GATE SPRING (SCGS13BLK)
- NUVO IRON Ins Gate 15x15x1.18in Blk (ACW55)
- NUVO IRON BLACK GALVANIZED STEEL 8in THUMB LATCH, 2PK (TL6BLK)
- NUVO IRON BLACK GALVANIZED STEEL 18in CANE BOLT (CBW)
- DARE PRODUCTS 25Pc Wd/Vinyl Insulator (SNUG HTW)
- Nuvo Iron Fencing Hardware