Shop All Fence Posts
Nuvo Iron
BLACK ALUMINUM 6in x 6in POST BASE COVER
Mfr # ADPBS6
Zoro # G408584246
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 1.25 in
- Finish Powder Coated
- Color Black
- Length 7.5 in
Product Information
- Brand Nuvo Iron
- MFR # ADPBS6
- Zoro # G408584246
- UPC # 664723441108
- Country of Origin China
- Category Fence Posts
Dimensions
Height | 1.25 in |
Length | 7.5 in |
Width | 7.5 in |
Details
Item | Post Base Cover |
Material | Aluminum |
Finish | Powder Coated |
Color | Black |
Weight (Lbs.) | 0.65 lbs. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON Turbo Nozzle, 3600 PSI, 3.0 (80155)
- WORENS Pet Fence Charger 110V (DE20)
- STEP-UP RELIEF Back Muscles Stretcher (ST2580089)
- CORE TARPS 60 ft L x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, Green/Black, Polyethylene (CT-403-30X60)
- NUVO IRON BLACK MULTI-PURPOSE 4in x 4in YARD & LAWN SPIKE FOR IN-GROUND POST SUPPORT (NYS30B)
- NUVO IRON 4 x 4 PLASTIC PYRAMID POST CAP (SPC25)
- NUVO IRON 6in x 6in BLACK ALUMINUM PINNEAPPLE ORNAMENTAL PYRAMID POST CAP (PCP08)
- NUVO IRON BLACK STEEL BOLT DOWN POST BASE ANCHOR FOR 4in x 4in POSTS (BDPA4B)
- NUVO IRON 6in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP03)
- NUVO IRON BLACK ALUMINUM 4in x 4in POST BASE COVER (ADPBS4)
- MIDWEST AIR TECHNOLOGIES 8' GRN Studded Tee Post (901180AB)
- Nuvo Iron Fence Posts