Shop All Fence Posts
Nuvo Iron
6in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP
Mfr # PCP14
Zoro # G808584242
original price:
$13.19
5% off
new price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- Height 2 in
- Length 9.25 in
- Color Black
Product Information
- Brand Nuvo Iron
- MFR # PCP14
- Zoro # G808584242
- UPC # 664723101354
- Country of Origin China
- Category Fence Posts
Dimensions
Height | 2 in |
Length | 9.25 in |
Width | 6.5 in |
Details
Item | Pyramid Post Cap |
Material | Aluminum |
Finish | Powder Coated |
Color | Black |
Weight (Lbs.) | 0.75 lbs. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASALLE BRISTOL LaSalle Bristol 66N4AB Waste Valve Assembly - 3" (66N4AB)
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-12X16)
- ACHLA DESIGNS Achla FB-30 8"H Wrought Iron Argyle Plant Stand I (FB-30)
- BRIGGS & STRATTON Air Cleaner Knob (790697)
- NUVO IRON 4in x 4in BLACK ALUMINUM ORNAMENTAL BALL POST CAP (PCB03)
- NUVO IRON 8in x 8in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP16)
- NUVO IRON BLACK 4in x 4in HEAVY DUTY WOOD POST CONNECTOR PLATE (HDWPCP4B)
- NUVO IRON 4in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP09)
- NUVO IRON BLACK ALUMINUM 4in x 4in POST BASE COVER (ADPBS4)
- NUVO IRON 6in x 6in BLACK EAZY-CAP PATENTED PYRAMID USA POST CAPS (US-PCP12BLK)
- NUVO IRON BLACK STEEL BOLT DOWN POST BASE ANCHOR FOR 4in x 4in POSTS (BDPA4B)
- Nuvo Iron Fence Posts