Shop All Balustrades & Newel Posts
Nuvo Iron
6 Long Pre-Drilled Pressure-Treated Wooden Railing Kit
Mfr # 36RKB
Zoro # G010190859
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.75 in
- Length 73 in
- Width 7.5 in
Product Information
- Brand Nuvo Iron
- MFR # 36RKB
- Zoro # G010190859
- UPC # 664723441030
- Country of Origin Canada
- Category Balustrades & Newel Posts
Dimensions
Height | 3.75 in |
Length | 73 in |
Width | 7.5 in |
Details
Item | Pre-drilled wood railing kit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERENSON Traditional Advantage One Brushed Nickel Round Knob (0913-1BPN-P)
- ZORO SELECT Latching Combination Lock Hasp, 6 In. L (1RBP5)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8500 630)
- SANITUBE PTFE Clamp Gasket, 3/4 (GTCT-075)
- NUVO IRON 32 in LONG x 3/4 in WIDE BLACK SQUARE TUBING GALVANIZED STEEL BALUSTERS, 10PK (SQPS32)
- NUVO IRON SURFACE MOUNT DECK RAIL CONNECTORS FOR 3/4 in ROUND BALUSTERS, 20PK (SMDRA)
- NUVO IRON SURFACE MOUNT STAIR RAIL CONNECTORS FOR 3/4 in ROUND BALUSTERS, 20PK (SMSRA)
- NUVO IRON 36 in LONG x 3/4 in WIDE BLACK SQUARE TUBING GALVANIZED STEEL BALUSTERS, 10PK (SQPS36)
- NUVO IRON 32 in LONG x 3/4 in DIAMETER BLACK ROUND TUBING GALVANIZED STEEL BALUSTERS, 10PK (RDPS32)
- NUVO IRON 38in LONG x 1in WIDE BLACK RECTANGULAR GALVANIZED STEEL BALUSTERS, 10PK (RCTB38)
- DWELLINGDESIGNS Flat Newel Post Cap for 10 in. Newel Post (DW2572794)
- Nuvo Iron Molding & Millwork