Shop All Chandeliers
Nuvo
Intersection 5-Light Chandelier - Polished Nickel with Clear Glass
Mfr # 60/7635
Zoro # G803531852
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type T9
- Standards cULus
- Width 24
- Number of Lights 5
- Style Industrial Chic
Product Information
- Brand Nuvo
- MFR # 60/7635
- Zoro # G803531852
- UPC # 45923676352
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 24 |
Height | 18.875 |
Overall Height | 67.375 |
Details
Lamp Type | T9 |
Finish | Polished Nickel |
Standards | cULus |
Number of Lights | 5 |
Style | Industrial Chic |
Housing Material | Glass |
Watts | 60 |
Color | Clear |
Lamp Type - Fixtures | T9 |
Lamp Included | No |
Lighting Technology | Incandescent |
Dimmable | Lamp Dependent |
Material | Steel |
Voltage | 120 |
Weight | 11.37 |
For Use With | Indoor Lighting |
Description
The blend of styles (modern, industrial and chic) is incorporated beautifully in the design of the Intersection 60-7635 chandelier. The cylindrical clear glass shade showcases vintage filament bulbs for a touch of nostalgia. The sleek, mirror-like, polished nickel will pair superbly with existing finishes. Apply to the dining room or over the kitchen island: a stylish design for any room.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Floating Canopy and Feed Point Track Accessory (EC809W)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK5 (ZUSA-LDP-35A)
- BRIGHTBOMB 66692 6 in. Polished Brass Ceiling Fixture (BR580628)
- LEVITON FLUORESCENT LAMPS SLMLN PLNGR LAMPHOLDER BULK (516)
- NUVO Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Shade Width: 4 in. (60/7185)
- NUVO 5 Light 22 in. Chandelier With Frosted Ribbed Shades Brushed (SF76-695)
- NUVO 5-Light 18 in. Chandelier - with Candlesticks (60-1298)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL8201AB 4-Light Anson Clear Pillar Glass Square Chandelier - Antique Bronze (RL8201AB)
- EUROFASE Scoppia Contemporary LED Chandelier, 4-Light, 6300 Lumens, Clear/Chrome (33730-011)
- ELK SHOWROOM Milla 32'' Wide 5Light Chandelier, Charcoal Black (52228/5)
- WAREHOUSE OF TIFFANY Monet 4 Lights Black Finished 17 in. Crystal Round Chandelier (320437)
- Nuvo Chandeliers