Shop All Post Lighting
Nuvo
Hopkins Outdoor Large Post Lantern 1 Light Matte Black Finish
Mfr # 60/6115
Zoro # G706998158
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Series Hopkins
- Bulb Primary Application Lighting
- Color Black
- Dia. (In.) 7.38
Product Information
- Brand Nuvo
- MFR # 60/6115
- Zoro # G706998158
- UPC # 45923604348
- Country of Origin China
- Category Post Lighting
Dimensions
Dia. (In.) | 7.38 |
Height (In.) | 18.5 |
Details
Item | Post |
Finish | Matte Black |
Series | Hopkins |
Bulb Primary Application | Lighting |
Color | Black |
Housing Material | Die-Cast Aluminum / Glass |
Voltage | 120 |
Indoor/Outdoor Usage | Outdoor |
Mounting | Post |
Description
Reminiscent of Tudorinspired style the Hopkins Outdoor Lighting Collection provides an elegant grace to your homes exterior Perfect illumination is provided with multiple clear glass panes showcasing the bulb go with a vintagefilament bulb for maximum effect A matte black finish accentuates the curves and planes of the diecast aluminum fixture body with its rich depth The timehonored design of the Satco 606115 large post light will shine brightly on your homes exterior landscape for years to come
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbworks Bw.ht121 replacement light bulb lamp (BW.HT121 BULBWORKS)
- PESTWEST USA LLC PestWest T12 Premium Bl368 Shatter Resistant Lamp 40W X 48" (130-000269)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 7.5" H (20004GT)
- ENERGIZER Flashlight Led Gray 130L (ENPMHH11E)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-635)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 3 Louver - Old Bronze Finish (SF76-637)
- NUVO Hopkins Outdoor Small Post Lantern 1 Light Matte Black Finish (60/6116)
- NUVO Cove Neck Outdoor Small Post Lantern 1 Light White Finish (60/5954)
- NUVO Mounting Post - 2 in. Diameter - Dark Bronze Finish (SF76-640)
- NUVO 75 Watt Adjustable Post Top LED Fixture, CCT Selectable, 120-347 Volt, Bronze (65/892)
- POST ACCESSORIES Post Accessories SPB-170-CP Aluminum Stub Post Base-Copper (SPB-170-CP)
- Nuvo Post Lighting